Tubes, 0.2 mL, flat cap, blue
Tubes, 0.2 mL, flat cap, blue
Thermo Scientific™

Tubes, 0.2 mL, flat cap, blue

The Thermo Scientific 0.2 mL Individual Tubes with integral “snap shut” caps are suitable for 0.2 mL thermal cycler blocks.Read more
Have Questions?
Catalog number AB0620B
Price (USD)/ 1,000 tubes
111.65
Online exclusive
130.00 
Save 18.35 (14%)
Add to cart
Price (USD)/ 1,000 tubes
111.65
Online exclusive
130.00 
Save 18.35 (14%)
Add to cart
Tubes, 0.2 mL, flat cap, blue
Catalog numberAB0620B
Price (USD)/ 1,000 tubes
111.65
Online exclusive
130.00 
Save 18.35 (14%)
-
Add to cart
The Thermo Scientific 0.2 mL Individual Tubes with integral “snap shut” caps are suitable for 0.2 mL thermal cycler blocks. They have a 0.25 mL maximum volume when closed. These individual tubes feature thin-wall design and are made from virgin polypropylene. The tubes are cleanroom produced, ensuring that they are free from contaminants that could affect experimental results.

Features of Thermo Scientific 0.2 mL Individual Tubes with Flat Cap, blue

• Suitable for 0.2 mL thermal cycler blocks
• 0.25 mL maximum tube capacity when capped
• Integral ‘snap shut’ cap
• Colored tubes and caps are ideal for keeping track of samples

Applications

• PCR
Specifications
Certifications/ComplianceCertified DNA/RNase Free
ColorBlue
Volume (Metric) Working0.2 mL
Volume (Metric)0.25 mL
Quantity1000 tubes
For Use With (Equipment)Thermal Cyclers
MaterialPolypropylene
Reaction SpeedStandard
Closure TypeFlat Caps
Format1,000 Tubes
Product TypeTube
Unit Size1,000 tubes