Tubes, 0.2 mL, domed cap
Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Tubes, 0.2 mL, domed cap
Thermo Scientific™

Tubes, 0.2 mL, domed cap

The Thermo Scientific 0.2 mL Individual Tubes with integral “snap shut” caps are suitable for 0.2 mL thermal cycler blocks.Read more
Have Questions?
Catalog number AB0337
Price (USD)/ 1,000 tubes
117.65
Online exclusive
138.00 
Save 20.35 (15%)
Add to cart
Price (USD)/ 1,000 tubes
117.65
Online exclusive
138.00 
Save 20.35 (15%)
Add to cart
Tubes, 0.2 mL, domed cap
Catalog numberAB0337
Price (USD)/ 1,000 tubes
117.65
Online exclusive
138.00 
Save 20.35 (15%)
-
Add to cart
The Thermo Scientific 0.2 mL Individual Tubes with integral “snap shut” caps are suitable for 0.2 mL thermal cycler blocks. They have a 0.25 mL maximum volume when closed. These individual tubes feature thin-wall design and are made from virgin polypropylene. The tubes are cleanroom produced, ensuring that they are free from contaminants that could affect experimental results.

Features of Thermo Scientific 0.2 mL Individual Tubes with Domed Cap

• Suitable for 0.2 mL thermal cycler blocks
• 0.25 mL maximum tube capacity when capped
• Integral ‘snap shut’ cap

Applications

• PCR
Specifications
Certifications/ComplianceCertified DNA/RNase Free
ColorNatural
Volume (Metric) Working0.2 mL
Volume (Metric)0.25 mL
Quantity1000 tubes
For Use With (Equipment)Thermal Cyclers
MaterialPolypropylene
Reaction SpeedStandard
Closure TypeDomed Caps
Format1,000 Tubes
Product TypeTube
Unit Size1,000 tubes