Specifications
CuvettesYes
Incubator TemperatureAmbient +2° to 45°C
InterfaceTouchscreen
Light SourceXenon Flash Lamp
Measurement Speed96 wells: 6 sec., 384 wells: 10 sec.
Plate Type6, 48, 96, and 384-well Plates, μDrop Plates
Product LineMultiskan
ShakingLinear
Software TypeSkanIt Software
Spectral Scanning Speed10 sec. from 200 to 1000 nm
Wavelength SelectionMonochromator
Accuracy (Photometric)1.0% + 0.003 Abs (0 to 2.0 Abs), 2.0% (2.0 to 2.5 Abs) at 450 nm
Bandwidth<2.5 nm
Depth (English)17.5 in.
Depth (Metric)44.5 cm
DescriptionMultiskan SkyHigh with touchscreen and cuvette
Height (English)10.4 in.
Height (Metric)26.5 cm
Linearity0 to 2.5 Abs, 2% at 450 nm
Resolution1 nm
Software Language VersionsEnglish, German, French, Spanish, Italian, Portuguese, Russian, Chinese, Japanese
Wavelength Range200 to 1000 nm
Weight (English)23.8 lb.
Weight (Metric)10.8 kg
Width (English)11.6 in.
Width (Metric)29.5 cm
Unit SizeEach