Collibri™ ES DNA Library Prep Kits for Illumina Systems
Collibri™ ES DNA Library Prep Kits for Illumina Systems
Invitrogen™

Collibri™ ES DNA Library Prep Kits for Illumina Systems

The Invitrogen Collibri ES DNA Library Preparation kits are designed for next-generation sequencing (NGS) on Illumina systems. The kit supports whole-genome sequencing (WGS) applications and is suitable for all genomes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeNo. of Reactions
A43607024ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set D, 73-96)24 Preps
A38605024WES DNA Library Prep Core Kit24 Preps
A38607096WES DNA Library Prep Core Kit96 Preps
A38605024ES DNA Library Prep Kit for Illumina Systems with CD Indexes24 Preps
A38607096ES DNA Library Prep Kit for Illumina Systems with CD Indexes96 Preps
A38606024ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set A, 1-24)24 Preps
A43605024ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set B, 25-48)24 Preps
A43606024ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set C, 49-72)24 Preps
A38607196ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set A-D, 1-96)96 Preps
Catalog number A43607024
Price (USD)/ 24 preps
1,190.00
-
Add to cart
Product Type:
ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set D, 73-96)
No. of Reactions:
24 Preps
Price (USD)/ 24 preps
1,190.00
Add to cart
Collibri™ ES DNA Library Prep Kits for Illumina Systems
Catalog numberA43607024
Price (USD)/ 24 preps
1,190.00
-
Add to cart

The Collibri ES DNA Library Preparation Kit is designed for fast and convenient library preparation from a wide range of inputs (1–500 ng), starting from intact genomic DNA or already prepared amplicons (>300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 100 ng DNA.

The Collibri ES DNA Library Preparation Kit is designed for fast and convenient library preparation from a wide range of inputs (1–500 ng), starting from intact genomic DNA or already prepared amplicons (>300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 100 ng DNA.

The Collibri ES DNA Library Preparation Kit:
• Includes all necessary components in a single kit* for a quick use
• Is empowered on miniaturization liquid handlers to cut on costs
• Provides in-process visual feedback for easier handling
• Is suitable for conventional automation to increase throughput

* The kit consists of enzymatic modification, size selection/clean-up, and indexed adapter-containing modules, except for the Core kit, which enables Collibri combination with desired indexed adapters.

The Collibri ES DNA Library Preparation Kit contains inert dyes that provide visual feedback of preparation progress: the reaction mixes change color in response to the addition of critical components at each step. Moreover, the enzymatic shearing (ES) module of the kit generates a consistently high yield of library from any amount of input DNA (including the PCR-free version), which is enough for library quantification  before sequencing and multiple runs on Illumina instruments.

Applications
The Collibri ES DNA Library Preparation Kit is recommended for:
• Whole genome sequencing
• Resequencing
• De novo assembly

For Research Use Only. Not for use in diagnostic procedures.
Specifications
DescriptionThe product contains modules A38579024, A43351024, A43190024
FormatKit
Sample TypeDNA
Sequencing TypeGenome and DNA Sequencing
For Use With (Equipment)HiSeq X, HiSeq2500, HiSeq3000, HiSeq4000, MiSeq or iSeq, NextSeq 550, NextSeq 1000 & 2000, NovaSeq 6000
For Use With (Application)Whole Genome Sequencing, Resequencing, De Novo Assembly
LibrariesFragment Library
No. of Reactions24 Preps
Product LineCollibri™
Product TypeES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set D, 73-96)
Quantity24 preps
Shipping ConditionDry Ice
SpeciesAll
Workflow StepLibrary Generation
Unit Size24 preps
Contents & Storage
• Collibri ES DNA Library Prep Kit, store at -20°C
• Collibri DNA Library Cleanup Kit, store at 4°C
• Collibri DNA UD Indexes, store at -20°C