POROS™ GoPure™ XS Pre-packed Column, 0.8 x 10 cm, 5 mL
POROS™ GoPure™ XS Pre-packed Column, 0.8 x 10 cm, 5 mL
Thermo Scientific™

POROS™ GoPure™ XS Pre-packed Column, 0.8 x 10 cm, 5 mL

Thermo Scientific™ POROS™ GoPure™ 0.8 cm pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) resins or for small scale purification.
Have Questions?
Catalog number A36638
Price (USD)/ 1 column
852.00
-
Add to cart
Length (Metric):
10 cm
Price (USD)/ 1 column
852.00
Add to cart
POROS™ GoPure™ XS Pre-packed Column, 0.8 x 10 cm, 5 mL
Catalog numberA36638
Price (USD)/ 1 column
852.00
-
Add to cart

POROS GoPure 0.8 cm pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) resins or for small scale purification.

These pre-packed columns are ready to connect and have the following features:

  • Dimensions of 0.8 x 10 cm, with a nominal bed volume of 5 mL, providing a uniform screening platform
  • Direct connection to standard chromatography systems
  • Convenient—ready-to-run columns simplify and speed POROS resin evaluations
  • The 10-cm bed height and 5-mL bed volume allow initial process development at a bench scale
  • Packed with POROS high performance resins that offer high dynamic binding capacity and high resolution over a wide range of flow rates

The POROS XS resin (Cat. No. 82071) in this POROS GoPure column has a sulphopropyl functional group for strong cation exchange chromatography.

Other POROS anion exchange resins, as well cation exchange resins, are also available in this column format. All POROS High Performance Chromatography resins have a unique pore structure that provides excellent mass transport for high capacity and resolution over a wide range of flow rates.

For Research Use Only. Not for use in diagnostic procedures.
Specifications
Column FormatChromatography Column
Diameter (Metric)0.8 cm
Length (Metric)10 cm
Quantity1 column
Product LinePOROS GoPure
Shipping ConditionRoom Temperature
Volume (Metric)5 mL
Unit Size1 column