Orion™ Silver Billet Electrodes
Orion™ Silver Billet Electrodes
Actual product may vary
Thermo Scientific™

Orion™ Silver Billet Electrodes

Acquire an accurate determination of potentiometric halides with dual electrodes using these silver billet electrodes.
Have Questions?
Catalog number 9780SC
Price (USD)/ Each
322.34
Special Offer
Online exclusive
Ends: 31-Dec-2024
377.00 
Save 54.66 (15%)
-
Add to cart
Description:
Silver combination construction w/ceramic junction
Price (USD)/ Each
322.34
Special Offer
Online exclusive
Ends: 31-Dec-2024
377.00 
Save 54.66 (15%)
Add to cart
Orion™ Silver Billet Electrodes
Catalog number9780SC
Price (USD)/ Each
322.34
Special Offer
Online exclusive
Ends: 31-Dec-2024
377.00 
Save 54.66 (15%)
-
Add to cart
Receive an accurate determination of potentiometric halides with dual electrodes using Thermo Scientific™ Orion™ Silver Billet Electrodes. Used for potentiometric halide determinations, these electrodes are a combination of a silver billet-indicating electrode along with a silver billet half-cell.
Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller,  whichever is earlier
Specifications
DescriptionSilver combination construction w/ceramic junction
Diameter (Metric) Body12mm
Internal ReferenceAg/AgCl
Junctionceramic
Length (Metric)120mm
For Use With (Equipment)Orion instruments that perform potentiometric halide determinations
Temperature (Metric) Operating0°C to 80°C
TypeSilver Billet Combination Electrode
Unit SizeEach