Catalog Number | Volume (Metric) | Length (Metric) | Sterility | Description |
---|---|---|---|---|
941 | 200 μL | 8.89 cm | Non-sterile | 200μL Exact Volume Double Bulb Transfer Pipettes, Non-sterile; 200μL Exact Volume Double Bulb Transfer Pipettes, Non-sterile (500/Pack, 5000/Case) |
191 | 250 μL | 10.19 cm | Non-sterile | Samco Exact Volume Transfer Pipettes; 250μL Exact Volume Transfer Pipettes, Non-sterile (500/Pack, 5000/Case) |
784TS also known as 784 | 40 μL | 5.9 cm | Non-sterile | 40μL Exact Volume Transfer Pipette |
785TS also known as 785 | 60 μL | 6.5 cm | Non-sterile | 60μL Exact Volume Transfer Pipette |
786TS also known as 786 | 80 μL | 7.5 cm | Non-sterile | 80μL Exact Volume Transfer Pipette |
787TS also known as 787 | 100 μL | 8.3 cm | Non-sterile | 100μL Exact Volume Transfer Pipette |
967TS also known as 967 | 400 μL | 10.59 cm | Non-sterile | 400μL |
788 | 150 μL | 8.0 cm | Non-sterile | 150μL Exact Volume Transfer Pipette |
966NL | 300 μL | 9.5 cm | Non-sterile | 300μL Exact Volume Transfer Pipette |