Finntip™ Flex™ Pipette Tips
Due to high demand, order processing and delivery times for non-filtered tips may be longer than usual. Compare options for filtered tips »
Finntip™ Flex™ Pipette Tips
Thermo Scientific™

Finntip™ Flex™ Pipette Tips

The Thermo Scientific™ Finntip™ Flex™ Pipette Tips reduce the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI). Ensure a better seal with the pipetter module, for higher accuracy and precision.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Color CodeFit for Purpose
940608171200 μLTurquoiseCertified Quality
9406012010 μLPinkCertified Quality
9406010010 μLPinkCertified Quality
94060310200 μLYellowCertified Quality
9406010310 μLPinkSterile & PCR Ready
94060313200 μLYellowSterile & PCR Ready
9406011710 μLPinkCertified Quality
94060317200 μLYellowCertified Quality
94060320200 μLYellowCertified Quality
94060510300 μLOrangeCertified Quality
94060513300 μLOrangeSterile & PCR Ready
94060517300 μLOrangeCertified Quality
94060520300 μLOrangeCertified Quality
940607101000 μLBlueCertified Quality
940607131000 μLBlueSterile & PCR Ready
940607171000 μLBlueCertified Quality
940607201000 μLBlueCertified Quality
940608101200 μLTurquoiseCertified Quality
940608131200 μLTurquoiseSterile & PCR Ready
940608201200 μLTurquoiseCertified Quality
Catalog number 94060817
Price (USD)/ Case of 1536
163.00
Online exclusive
282.00 
Save 119.00 (42%)
-
Add to cart
Volume (Metric):
1200 μL
Color Code:
Turquoise
Fit for Purpose:
Certified Quality
Price (USD)/ Case of 1536
163.00
Online exclusive
282.00 
Save 119.00 (42%)
Add to cart
Finntip™ Flex™ Pipette Tips
Catalog number94060817
Price (USD)/ Case of 1536
163.00
Online exclusive
282.00 
Save 119.00 (42%)
-
Add to cart

Finntip™ Flex™ Pipette Tips are designed to fit Finnpipette™ F1, F2 and Novus pipettes. They enable you to pipette accurately and precisely, with low liquid retention. The compatibility between the tip and the pipette is indicated with color codes. These Flex™ tips have an ergonomic design that lower the risk of RSI and use less plastic.

Key Features:

  • Excellent for single and multichannel pipetting
  • Smooth, uniform inner surface of the tips prevents liquid retention
  • Available as Sterile or Non-sterile option
  • Packaging options: racked, bulk bag or reload tower
  • Sterile tips are supplied in vacuum sealed, sterilized, 10 x 96 rack

Softer Finntip Flex Tip

  • The softer tip collar reduces the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI)
  • It also ensures a better seal with the pipetter module, ensuring higher accuracy and precision

Proven quality

  • Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination

Versatile Tip Range

  • Available in six volume ranges: 0.2-10 μL, 1-200 μL, 5-300 μL, 100-1000 μL, 50-1200 μL and 10mL Extended (bottle tip)

Immediate traceability

  • Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip Flex pipette tip rack insert
  • Color-coding visible in rack and reload packaging options

Note:

Availability may vary by country.

Specifications
DescriptionFinntip Flex 1200 Refill Kit, Non-Filtered, Non-sterile, Refill
Volume (Metric)1200 μL
FilteredNon-filtered
SterilityNon-sterile
ColorTurquoise
ModelFinntip Flex 1200 Refill Kit
Length (English)3.4 in.
Length (Metric)8.7cm
FormatRefill
Packaging1536 tips
Color CodeTurquoise
For Use With (Equipment)Thermo Scientific Finnpipette
Product LineFinnTip Flex
Fit for PurposeCertified Quality
Unit SizeCase of 1536