Catalog Number | Description | Concentration |
---|---|---|
920706 | Orion Nitrate 0.1 M NaNO3 Standard, 475 mL | 0.1 M NaNO3 |
951006 | Orion Ammonia 0.1 M NH4Cl Standard, 475 mL | 0.1 M NH4Cl |
951007 | Orion Ammonia 1000 ppm as N Standard, 475 mL | 1000 ppm as N |
951207 | Orion Ammonia 100 ppm as N Standard, 475 mL | 100 ppm as N |
943506 | Orion Bromide 0.1 M NaBr Standard, 475 mL | 0.1 M NaBr |
922006 | Orion Calcium 0.1 M CaCl2 Standard, 475 mL | 0.1 M CaCl2 |
950206 | Orion Carbon Dioxide 0.1 M NaHCO3 Standard, 475 mL | 0.1 M NaHCO3 |
950207 | Orion Carbon Dioxide 1000 ppm as CaCO3 Standard, 475 mL | 1000 ppm as CaCO3 |
941706 | Orion Chloride 0.1 M NaCl Standard, 475 mL | 0.1 M NaCl |
941708 | Orion Chloride 1000 ppm as Cl- Standard, 475 mL | 1000 ppm as Cl- |
941707 | Orion Chloride 100 ppm as Cl- Standard, 475 mL | 100 ppm as Cl- |
977007 | Orion Chlorine 100 ppm as Cl2 Standard, 475 mL | 100 ppm as Cl2 |
942906 | Orion Cupric 0.1 M Cu(NO3)2 Standard, 475 mL | 0.1 M Cu(NO3)2 |
940906 | Orion Fluoride 0.1 M NaF Standard, 475 mL | 0.1 M NaF |
940907 | Orion Fluoride 100 ppm as F- Standard, 475 mL | 100 ppm as F- |
040908 | Orion Fluoride 10 ppm as F- Standard Premixed with TISAB II, 475 mL | 10 ppm as F- with TISAB II |
F40905 | Orion Fluoride 5.0 ppm as F- Standard Premixed with TISAB II, 475 mL | 5 ppm as F- with TISAB II |
040907 | Orion Fluoride 2 ppm as F- Standard Premixed with TISAB II, 475 mL | 2 ppm as F- with TISAB II |
040906 | Orion Fluoride 1 ppm as F- Standard Premixed with TISAB II, 475 mL | 1 ppm as F- with TISAB II |
F40904 | Orion Fluoride 0.5 ppm as F- Standard Premixed with TISAB II, 475 mL | 0.5 ppm as F- with TISAB II |
940916 | Orion Fluoride Standards Premixed with TISAB II Bulk Pack, 4 bottles of 1 ppm as F- with TISAB II (040906) and 4 bottles of 10 ppm as F- with TISAB II (040908) | 1 ppm as F- with TISAB II and 10 ppm as F- with TISAB II |
F940914 | Orion Fluoride Low Level Standards Premixed with TISAB II Bulk Pack, 4 bottles of 0.5 ppm as F- with TISAB II (F40904) and 4 bottles of 5 ppm as F- with TISAB II (F40905) | 0.5 ppm as F- with TISAB II and 5 ppm as F- with TISAB II |
945306 | Orion Iodide 0.1 M NaI Standard, 475 mL | 0.1 M NaI |
948206 | Orion Lead 0.1 M Pb(ClO4)2 Standard, 475 mL | 0.1 M Pb(ClO4)2 |
948207 | Orion Sulfate 0.1 M NaSO4 Standard for Lead ISE, 475 mL | 0.1 M NaSO4 |
920707 | Orion Nitrate 1000 ppm as N Standard, 475 mL | 1000 ppm as N |
930707 | Orion Nitrate 100 ppm as N Standard, 475 mL | 100 ppm as N |
921906 | Orion Potassium 0.1 M KCl Standard, 475 mL | 0.1 M KCl |
841108 | Orion Sodium 1000 ppm as Na+ Standard, 475 mL | 1000 ppm as Na+ |
941107 | Orion Sodium 100 ppm as Na+ Standard, 475 mL | 100 ppm as Na+ |
941105 | Orion Sodium 10 ppm as Na+ Standard, 475 mL | 10 ppm as Na+ |
841109 | Orion Sodium Known Addition KAP 1000 ppm as Na+ Standard Premixed with ISA, 475 mL | 1000 ppm as Na+ with ISA |
650700 | Orion Sodium Known Addition KAP Kit | 1 M NaCl |
923206 | Orion Water Hardness and Calcium 100 ppm as CaCO3 Standard, 475 mL | 100 ppm as CaCO3 |
Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.
Use the Orion ISE calibration standards with our extensive line of ion selective electrodes (ISEs) for ammonia, ammonium, bromide, cadmium, calcium, carbon dioxide, chloride, chlorine, copper, cyanide, fluoride, iodide, lead, nitrate, potassium, silver, sodium and sulfide analysis. Whether you are in the lab or in the field, you can be confident that Orion solutions will deliver accurate and repeatable measurements. Orion solutions are produced in controlled batches using ultrapure water and undergo rigorous quality testing throughout the process to prevent contamination. Our strict quality procedures verify correct bottle labeling and volume, so each batch meets specific lot release criteria. Bottles are sealed and torque-tested to ensure bottle caps are secure and solutions remain free of contamination. Rigorous lifetime testing ensures sealed Orion solutions remain within published specifications for their entire shelf life and do not degrade over time.
* Orion calibration standards are NIST traceable.
* Orion calibration standards are manufactured under ISO 9001 quality standards.