Orion™ Triode™ 3-in-1 pH/ATC Probe
Orion™ Triode™ 3-in-1 pH/ATC Probe
Actual product may vary
Thermo Scientific™

Orion™ Triode™ 3-in-1 pH/ATC Probe

Operate this highly versatile probe, which contains a low-maintenance, gel-filled electrode with built-in ATC, in either the field or a plant.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberConnector Types
9157BNBNC
9157BNMDMini DIN
Catalog number 9157BN
Price (USD)/ Each
457.20
Online exclusive
508.00 
Save 50.80 (10%)
-
Add to cart
Connector Types:
BNC
Price (USD)/ Each
457.20
Online exclusive
508.00 
Save 50.80 (10%)
Add to cart
Orion™ Triode™ 3-in-1 pH/ATC Probe
Catalog number9157BN
Price (USD)/ Each
457.20
Online exclusive
508.00 
Save 50.80 (10%)
-
Add to cart

Accurately measure pH and temperature with just one electrode using Triode Electrodes which contain built-in temperature sensors. Complex samples, such as biological media, foods and pharmaceuticals, can be measured easily.

Features:
  • Material: epoxy body
  • pH range: 0 to 14
  • Temperature range: 0° to 90°C
  • Junction: glass fiber
  • Type reference: Ag/AgCl
  • Has an Ag/AgCl internal reference system, sealed reference

Includes:

  • One 60smL bottle of 900011 fill solution
Dimensions:
  • Dimensions: 120 x 12mm
  • Cap diameter: 16mm

Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier

Specifications
DescriptionBNC connector; Glass fiber junction; Refillable
Connector TypesBNC
JunctionGlass Fiber
MaterialEpoxy
pH Range0 to 14
Temperature (Metric) Operating0°C to 90°C
TypepH/ATC Probe, BNC connector
For Use With (Application)ideal for field or plant use.
For Use With (Equipment)Orion pH Meter (field or plant-use)
Internal ReferenceAg/AgCl
Temperature (English) Operating32°F to 194°F
Length (English)4.7 in.
Length (Metric)120 mm
Diameter (English) Body0.47 in.
Diameter (Metric) Body12 mm
Diameter (Metric) Cap16 mm
Unit SizeEach