Orion™ Economy Series pH Combination Electrodes
Orion™ Economy Series pH Combination Electrodes
Thermo Scientific™

Orion™ Economy Series pH Combination Electrodes

Conduct routine pH measurements with this pH combination electrode, which has unbreakable epoxy body that extends beyond the pH sensing glass bulb, making it ideal for rugged conditions.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeConnector Types
911600Combination Ag/AgCl pH Electrode, non-refillable, semi-microBNC
9106BNWPCombination Ag/AgCl pH Electrode, non-refillableWPBNC
912600Combination Ag/AgCl pH Electrode, non-refillable, flaskBNC
913600Combination Ag/AgCl pH Electrode, non-refillable, flat surfaceBNC
Catalog number 911600
Price (USD)/ Each
234.00
Online exclusive
260.00 
Save 26.00 (10%)
-
Add to cart
Type:
Combination Ag/AgCl pH Electrode, non-refillable, semi-micro
Connector Types:
BNC
Price (USD)/ Each
234.00
Online exclusive
260.00 
Save 26.00 (10%)
Add to cart
Orion™ Economy Series pH Combination Electrodes
Catalog number911600
Price (USD)/ Each
234.00
Online exclusive
260.00 
Save 26.00 (10%)
-
Add to cart

Conduct routine pH measurements with the Thermo Scientific™ Orion™ Economy Series pH Combination Electrode. This routine wick junction, gel-filled electrode has an unbreakable epoxy body that extends beyond the pH sensing glass bulb, making it ideal for rugged conditions. It provides durability for both lab or field use with a low-maintenance design that requires no fill solution.

  • Permanently gelled Ag/AgCl electrolyte
  • 9106BNWP has 0 to 14 pH range; all others have , 0 to 12 pH range
  • 0° to 80°C (32° to 176°F) temperature range
  • General purpose and flat surface models: 4.31 in. long (11cm) × 0.43 in. diameter (12mm) body, 0.62 in. diameter (16mm) cap
  • Semimicro Model: 5.93 in. long (15cm) × 0.25 in. diameter (6mm) body, 0.18 in. diameter (10mm) cap

91-06 Model:

  • Waterproof BNC connector

General Purpose, Flask, Semimicro and Flat Surface Models:

  • BNC connector
Warranty: 3 months from date of purchase by Buyer or 6 months from date of shipment from Seller, whichever is earlier.
Specifications
DescriptionPermanently gelled Ag/AgCl electrolyte
Connector TypesBNC
JunctionWick
MaterialEpoxy
pH Range0 to 12
Temperature (Metric) Operating0°C to 80°C
TypeCombination Ag/AgCl pH Electrode, non-refillable, semi-micro
For Use With (Equipment)Orion pH Meter
Temperature (English) Operating32°F to 176°F
Length (English)5.93 in.
Length (Metric)15 cm
Length (Metric) Cable1 m
Diameter (English) Body0.25 in.
Diameter (English) Cap0.18 in.
Diameter (Metric) Body6 mm
Diameter (Metric) Cap10 mm
Unit SizeEach