Orion™ 9110DJWP Double Junction pH Electrode
Orion™ 9110DJWP Double Junction pH Electrode
Thermo Scientific™

Orion™ 9110DJWP Double Junction pH Electrode

Measure samples as small as 0.2mL using the Thermo Scientific™ Orion™ 9110DJWP Double Junction pH Electrode.
Have Questions?
Catalog number 9110DJWP
Price (USD)/ Each
310.50
Online exclusive
345.00 
Save 34.50 (10%)
-
Add to cart
Description:
Double Junction pH Electrode
Price (USD)/ Each
310.50
Online exclusive
345.00 
Save 34.50 (10%)
Add to cart
Orion™ 9110DJWP Double Junction pH Electrode
Catalog number9110DJWP
Price (USD)/ Each
310.50
Online exclusive
345.00 
Save 34.50 (10%)
-
Add to cart
Measure samples as small as 0.2mL using the Thermo Scientific™ Orion™ 9110DJWP Double Junction pH Electrode, a semi-micro combination pH electrode.
Specifications
DescriptionDouble Junction pH Electrode
Connector TypesWaterproof BNC
JunctionCeramic
MaterialGlass Body
pH Range0 to 14
Temperature (Metric) Operating0°C to 60°C
TypeDouble Junction pH Electrode
Filling Solution Type3M KCl
Internal ReferenceAg/AgCl Double Junction
Precision0.02
Temperature (English) Operating32°F to 140°F
Unit SizeEach