Orion™ Economy Series pH Combination Electrodes
Orion™ Economy Series pH Combination Electrodes
Thermo Scientific™

Orion™ Economy Series pH Combination Electrodes

Conduct routine pH measurements with this pH combination electrode, which has unbreakable epoxy body that extends beyond the pH sensing glass bulb, making it ideal for rugged conditions.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeConnector Types
9106BNWPCombination Ag/AgCl pH Electrode, non-refillableWPBNC
911600Combination Ag/AgCl pH Electrode, non-refillable, semi-microBNC
912600Combination Ag/AgCl pH Electrode, non-refillable, flaskBNC
913600Combination Ag/AgCl pH Electrode, non-refillable, flat surfaceBNC
Catalog number 9106BNWP
Price (USD)/ Each
165.60
Online exclusive
184.00 
Save 18.40 (10%)
-
Add to cart
Type:
Combination Ag/AgCl pH Electrode, non-refillable
Connector Types:
WPBNC
Price (USD)/ Each
165.60
Online exclusive
184.00 
Save 18.40 (10%)
Add to cart
Orion™ Economy Series pH Combination Electrodes
Catalog number9106BNWP
Price (USD)/ Each
165.60
Online exclusive
184.00 
Save 18.40 (10%)
-
Add to cart

Conduct routine pH measurements with the Thermo Scientific™ Orion™ Economy Series pH Combination Electrode. This routine wick junction, gel-filled electrode has an unbreakable epoxy body that extends beyond the pH sensing glass bulb, making it ideal for rugged conditions. It provides durability for both lab or field use with a low-maintenance design that requires no fill solution.

  • Permanently gelled Ag/AgCl electrolyte
  • 9106BNWP has 0 to 14 pH range; all others have , 0 to 12 pH range
  • 0° to 80°C (32° to 176°F) temperature range
  • General purpose and flat surface models: 4.31 in. long (11cm) × 0.43 in. diameter (12mm) body, 0.62 in. diameter (16mm) cap
  • Semimicro Model: 5.93 in. long (15cm) × 0.25 in. diameter (6mm) body, 0.18 in. diameter (10mm) cap

91-06 Model:

  • Waterproof BNC connector

General Purpose, Flask, Semimicro and Flat Surface Models:

  • BNC connector
Warranty: 3 months from date of purchase by Buyer or 6 months from date of shipment from Seller, whichever is earlier.
Specifications
DescriptionPermanently gelled Ag/AgCl electrolyte
Connector TypesWPBNC
JunctionWick
MaterialEpoxy
pH Range0 to 14
Temperature (Metric) Operating0°C to 80°C
TypeCombination Ag/AgCl pH Electrode, non-refillable
For Use With (Equipment)Orion pH Meter
Temperature (English) Operating32°F to 176°F
Length (English)4.31 in.
Length (English) Cable39.4 in.
Length (Metric)11 cm
Length (Metric) Cable1 m
Diameter (English) Body0.43 in.
Diameter (English) Cap0.62 in.
Diameter (Metric) Body12 mm
Diameter (Metric) Cap16 mm
Unit SizeEach