Orion™ 9103BNWP Combination pH Electrode
Orion™ 9103BNWP Combination pH Electrode
Thermo Scientific™

Orion™ 9103BNWP Combination pH Electrode

Conduct applications with the accuracy and broad temperature range of this pH electrode, which includes widely used silver/silver chloride references.
Have Questions?
Catalog number 9103BNWP
Price (USD)/ Each
377.06
Special Offer
Online exclusive
Ends: 31-Dec-2024
441.00 
Save 63.94 (15%)
-
Add to cart
Connector Types:
Waterproof BNC
Price (USD)/ Each
377.06
Special Offer
Online exclusive
Ends: 31-Dec-2024
441.00 
Save 63.94 (15%)
Add to cart
Orion™ 9103BNWP Combination pH Electrode
Catalog number9103BNWP
Price (USD)/ Each
377.06
Special Offer
Online exclusive
Ends: 31-Dec-2024
441.00 
Save 63.94 (15%)
-
Add to cart

Conduct applications with the accuracy and broad temperature range of the Thermo Scientific™ Orion™ 9103BNWP Combination pH Electrode, which includes widely used silver/silver chloride references.

Includes:

  • 60ml bottle of Orion filling solution, 900011

Warranty: 6 months from date of purchase by Buyer or 12 from date of shipment from Seller, whichever is earlier.
Specifications
DescriptionWith water proof connector
Connector TypesWaterproof BNC
JunctionCeramic
MaterialGlass Body
pH Range0 to 14
Temperature (Metric) Operating0°C to 90°C
TypeCombination Ag/AgCl pH Electrode, glass body, BNC waterprood connector
Filling Solution Type4M KCl with Ag/AgCl
For Use With (Equipment)Standard pH Meter, BNC connector
Internal ReferenceAg/AgCl
Precision0.02
Temperature (English) Operating32°F to 194°F
Diameter (Metric) Cap16 mm
Unit SizeEach