Orion™ ISE Filling Solutions
Orion™ ISE Filling Solutions
Actual product may vary
Thermo Scientific™

Orion™ ISE Filling Solutions

Enhance the performance and extend the life of your ion selective electrodes with these ISE filling solutions.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
900063Optimum Results D Fill Solution for Bromide, Cupric and Iodide ISE
900010Fill Solution for Sodium ISE
900012Fill Solution for Sodium ISE with Low Sodium Sample Levels
900017Fill Solution for Chloride ISE
900018-WAFill Solution For Ammonium ISE
900046Optimum Results F Fill Solution for Nitrate and Nitrite ISE
900061Optimum Results A Fill Solution for Cadmium, Calcium, Fluoride and Sulfide ISE
900062Optimum Results B Fill Solution for Chloride, Cyanide, Lead and Silver/Sulfide ISE
900065Optimum Results E Fill Solution for Potassium ISE
900067Optimum Results C Fill Solution for Silver ISE
950202TS
also known as 950202
Fill Solution for Carbon Dioxide ISE
951202Fill Solution For Ammonia ISE
951209Fill Solution For Ammonia High Performance ISE
Catalog number 900063
Price (USD)/ Case of 5
87.21
Special Offer
Online exclusive
Ends: 31-Dec-2024
102.00 
Save 14.79 (15%)
-
Add to cart
Description:
Optimum Results D Fill Solution for Bromide, Cupric and Iodide ISE
Price (USD)/ Case of 5
87.21
Special Offer
Online exclusive
Ends: 31-Dec-2024
102.00 
Save 14.79 (15%)
Add to cart
Orion™ ISE Filling Solutions
Catalog number900063
Price (USD)/ Case of 5
87.21
Special Offer
Online exclusive
Ends: 31-Dec-2024
102.00 
Save 14.79 (15%)
-
Add to cart

Enhance the performance and extend the life of your ion selective electrodes with Thermo Scientific™ Orion™ ISE Filling Solutions. These solutions are specially formulated to work with the recommended ion selective electrodes and prevent electrode interferences from filling solution.

Features:

  • Filling/maintenance solutions are for use with Thermo Scientific™ Orion™ Ion Selective Electrodes (ISE)
  • Optimum Result™ ISE filling solutions are specially designed for the Ionplus™ series ion selective electrodes

Ordering Information:

  • Packaged as set of five 2 oz. (5 x 60mL) bottles, except Cat. No. 951209, 951202 and 950202 packaged as one 2 oz. (60mL) bottle and Cat. No. 954602 packaged as one 1.6 oz. (50mL) bottle

Note:

The following part number has been changed due to a recent system upgrade:

Old Part Number: 900018

New Part Number: 900018-WA

Please use the new part number when placing an order or requesting a quote. The old and new part numbers are interchangeable on Certificate of Analysis and Material Safety Data Sheet (MSDS) files.

Warranty: Out of box

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionOptimum Results D Fill Solution for Bromide, Cupric and Iodide ISE
For Use With (Equipment)Thermo Scientific Orion Ion Selective Electrodes
TypeIon Selective Electrode Filling Solution
Quantity5 x 60 mL
Unit SizeCase of 5