Specifications
Orbit4 mm
Load Bearing Capacity (Metric)0.5 kg
Speed Range200 to 3000 rpm
Electrical Requirements100/240 V
HoldsTubes
Certifications/CompliancecCSAus
Plug TypeUS Plug
Frequency50/60 Hz
MaterialABS housing
Dimensions (L x W x H)290 x 270 x 240 mm (11.4 x 10.7 x 9.4 in.)
Length (English)11.4 in.
Length (Metric)290 mm
Shipping Weight (English)14.99 lb.
Shipping Weight (Metric)6.8 kg
Weight (English)14.33 lb.
Weight (Metric)6.5 kg
ModelBasic Vortex Mixer
DisplayDigital
For Use With (Equipment)Accessories: 88882120, 88882121, 88882122, 88882123, 88882124, 88882125, 88882126, 88882127
IncludesRubber platform 88882120
IP RatingIP 32
Motor TypeDC motor
No. of Positions19
Operating ModesTouch, Continous
Warranty and Service Offering2 Years
Unit SizeEach