Accessories for Digital Heating Shaking Baths
Accessories for Digital Heating Shaking Baths
Actual product may vary
Thermo Scientific™

Accessories for Digital Heating Shaking Baths

Use Thermo Scientific Accessories for Digital Shaking Baths to optimize flexibility and performance.
Have Questions?
Change viewbuttonViewtableView
No. of Places:
6
96
15
24
48
Tube Size:
View all
50mL
Catalog number 88880128
Price (USD)/ Each
422.10
Online exclusive
469.00 
Save 46.90 (10%)
-
Add to cart
No. of Places:
6
Tube Size:
50mL
Price (USD)/ Each
422.10
Online exclusive
469.00 
Save 46.90 (10%)
Add to cart
Accessories for Digital Heating Shaking Baths
Catalog number88880128
Price (USD)/ Each
422.10
Online exclusive
469.00 
Save 46.90 (10%)
-
Add to cart
Use Thermo Scientific Accessories for Digital Heating Shaking Baths to optimize flexibility and performance.
  • Warranty: 2 years
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Capacity (Metric)50 mL
For Use With (Equipment)Heating/Cooling Bath
LightingLED
No. of Places6
TypeAccessory, Block Set with Cover
Tube Size50mL
Unit SizeEach