Specifications
Certifications/ComplianceCE
Controller TypeFeedback Control PID
LightingLED
Plug TypeUS
Temperature Range (Metric)4°C to 95°C
TypeDry Bath Block
DisplayDigital
Temperature Accuracy0.55°C at 37°C
Temperature Stability±0.15 at 37°C
Temperature Uniformity±0.55 at 37°C
Warranty2 Years
Dimensions (L x W x H)13.1 x 10.9 x 6.5 in. (334 x 276 x 165 mm)
Shipping Weight (English)11 lb.
Shipping Weight (Metric)5 kg
Electrical Requirements120 V, 60 Hz
Voltage120 V
Frequency60 Hz
Unit SizeEach