Specifications
Certifications/ComplianceCE
Controller TypeFeedback Control PID
Capacity (Metric)0.5, 1.5, 50 mL
LightingLED
No. of Places96
Plug TypeUS
Temperature Range (Metric)Ambient +5° to 100°C
TypePlatform Shaker
DisplayDigital
No. of BlocksNot included; purchase separately
Speed150 to 1,500rpm (96-well block); 150 to 1,200rpm (0.5mL, 1.5mL and 50mL tube blocks)
Temperature Accuracy0.5°C (0.9°F) at 80°C
Warranty2 Years
Dimensions (L x W x H)13.1 x 10.9 x 6.7 in. (334 x 276 x 170 mm)
Diameter (Metric) Orbit2 mm
Shipping Weight (English)18.3 lb.
Shipping Weight (Metric)8.3 kg
Electrical Requirements120 V, 60 Hz
Voltage120 V
Frequency60 Hz
Unit SizeEach