Specifications
Certifications/ComplianceCE, cULus, RoHS
Controller TypePID digital
LightingLED
MaterialPowder-coated Steel
Plug TypeUS
Relative Humidity<80%
Temperature Range (Metric)Ambient +5° to 130°C (Ambient at 25°C)
TypeDry Bath/Block
Fuse250V 8A
Heating Rate≤ 25 min. 30° to 130°C
IncludesDry bath, US style plug, block lifter
No. of Blocks4 (order separately)
Temperature Accuracy≤ ± 0.5°C
Temperature Uniformity≤ ± 1°C
Timer0 to 99:59 min or continuous
Warranty2 Year, Replacement
Dimensions (L x W x H)450 x 200 x 100 mm (17.7 x 7.9 x 3.9 in.)
Length (English)17.7 in.
Length (Metric)450 mm
Width (English)7.9 in.
Width (Metric)200 mm
Height (English)3.9 in.
Height (Metric)100 mm
Weight (English)10.36 lb.
Weight (Metric)4.7 kg
Voltage100/120 V
Frequency50/60 Hz
Unit SizeEach