Western Blotting Filter Paper, Extra Thick, 7 cm x 8.4 cm
Product Image
Thermo Scientific™

Western Blotting Filter Paper, Extra Thick, 7 cm x 8.4 cm

Pierce Western Blotting Filter Papers, 2.5-mm thick, are pre-cut cotton sheets for wet or semi-dry, passive or electrophoretic transfer ofRead more
Have Questions?
Catalog number 88605
Price (USD)/ 50 sheets
66.65
Online exclusive
73.25 
Save 6.60 (9%)
-
Add to cart
Request bulk or custom format
Price (USD)/ 50 sheets
66.65
Online exclusive
73.25 
Save 6.60 (9%)
Add to cart
Western Blotting Filter Paper, Extra Thick, 7 cm x 8.4 cm
Catalog number88605
Price (USD)/ 50 sheets
66.65
Online exclusive
73.25 
Save 6.60 (9%)
-
Add to cart
Pierce Western Blotting Filter Papers, 2.5-mm thick, are pre-cut cotton sheets for wet or semi-dry, passive or electrophoretic transfer of proteins from polyacrylamide gels (SDS-PAGE) to PVDF, nitrocellulose, or other membranes. The 7 x 8.4-cm size accommodates most mini-size hand-cast or pre-cast gels.

See all filter papers ›

Pierce Western Blotting Filter Papers are composed of high-quality alpha cotton cellulose fiber for use in northern, southern, and western blotting applications. These filter papers help to ensure quick and efficient transfer of molecules from gel to membrane. They are manufactured with ultrapure water without additives to minimize possible sources of background signal. They are suitable for use with alcohol or other organic solvents commonly used in protein and nucleic acid blotting applications.

For Research Use Only. Not for use in diagnostic procedures.
Specifications
DescriptionPierce Western Blotting Filter Paper, Extra Thick, 7cm x 8.4cm
FormatSheet
MaterialCotton
Filtration Area7 x 8.4 cm
Quantity50 Sheets
Thickness (Metric)2.5 mm
TypeWestern Blotting Filter Paper
Unit Size50 sheets
Contents & Storage
Store at room temperature.