Catalog Number | Dimensions (LxW) | Format | Pore Size | Sufficient For |
---|---|---|---|---|
88025 | 8 x 8 cm | Sheet | 0.45 μm | 15 Mini-gel Blots |
88014 | 10.5 x 7.9 cm | Sheet | 0.45 μm | 15 Mini-gel Blots |
77010 | 12 x 8 cm | Sheet | 0.45 μm | 25 Mini-gel Blots |
88018 | 3.5 m x 30 cm | Roll | 0.45 μm | ≥120 Mini-gel Blots (When cut to 8 x 10 cm) |
Features include:
• 100% pure nitrocellulose membrane
• Convenient—save time with pre-cut sheets or choose the roll format for the flexibility to cut to the ideal size
• Compatible with commonly used transfer conditions and detection methods such as staining, immunodetection, chemiluminescence, fluorescence, and radiolabeling
• High-binding affinity—provides excellent protein binding, blocks easily, and does not require pre-wetting with alcohol
• Low background: produce high-quality data with low background signal in both chemiluminescent and fluorescent western blotting