Orion™ Sodium Electrodes
Orion™ Sodium Electrodes
Thermo Scientific™

Orion™ Sodium Electrodes

Measure sodium ions in aqueous solution quickly, accurately and economically.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberConnector Types
8611BNWPWaterproof BNC
8411BNBNC
Catalog number 8611BNWP
Price (USD)/ Each
862.20
Online exclusive
958.00 
Save 95.80 (10%)
-
Add to cart
Connector Types:
Waterproof BNC
Price (USD)/ Each
862.20
Online exclusive
958.00 
Save 95.80 (10%)
Add to cart
Orion™ Sodium Electrodes
Catalog number8611BNWP
Price (USD)/ Each
862.20
Online exclusive
958.00 
Save 95.80 (10%)
-
Add to cart

Measure sodium in aqueous solutions quickly, accurately and economically with Thermo Scientific™ Orion™ Sodium Electrodes. A unique redox internal system with a Thermo Scientific™ Orion™ ROSS™ electrode provides faster response, and greater stability and accuracy than conventional sodium electrodes.

The sodium electrode is commonly used to measure samples such as food, beverages and animal feed.
 
Features
8611BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
 
8411BN is a half cell sensor that requires either ROSS reference electrode 800300 or ROSS Ultra reference electrode 800500U to function.
 
Solutions required
Standards
941706     0.1 M NaCl sodium standard solution, 475 mL bottle
841108     1000 ppm sodium standard solution, 475 mL bottle
941107     100 ppm sodium standard solution, 475 mL bottle
941105     10 ppm sodium standard solution, 475 mL bottle
 
Known standards addition
841109     Sodium known addition standard, 1000 ppm with ISA, 475 mL bottle
650700     Sodium known addition standard, 1 M with ISA, 475 mL bottle
 
ISA
841111     Sodium ISA, 475 mL bottle
 
Electrode fill solution
For regular sodium measurements (> 10-5 M or 0.2 ppm)
900010     ROSS sodium and reference electrode filling solution, 5 x 50 mL bottles

For low-level sodium measurements (< 10-5 M or 0.2 ppm)
900012     ROSS sodium and reference electrode  filling solution, 5 x 50 mL bottles
 
Storage solution
841101     Sodium electrode storage solution, 475 mL bottle
 
Recondition solution 
841113     Sodium electrode reconditioning solution, 475 mL bottle
 
Items included with 8611BNWP & 8411BN
841113     Sodium electrode reconditioning solution, 475 mL 1 bottle
841111     Sodium ISA, 475 mL 1 bottle
841109     Sodium known addition standard, 1000 ppm with ISA, 475 mL 1 bottle
841108     1000 ppm sodium standard solution, 475 mL 1 bottle
900010     ROSS sodium and reference electrode. 60 mL 1 bottle
841101     Sodium electrode storage solution, 475 mL 1 bottle
 
Warranty period
12 months from date of purchase
Specifications
Connector TypesWaterproof BNC
DescriptionROSS sodium combination electrode
Diameter (English) Body0.47 in
Diameter (Metric) Body12 mm
Filling Solution Type900010 for regular Na+ (> 10-5 M or 0.2 ppm)
900012 for low level Na+ (< 10-5 M or 0.2 ppm)
JunctionSure flow
Length (English)4.72 in
Length (English) Cable39.3 in.
Length (Metric)120 mm
Length (Metric) Cable1 M
MaterialGlass Body
Operating Range (Metric)Saturated to 10-6 M, saturated to 0.02ppm
Temperature (English) Operating32 to 176°F
For Use With (Equipment)ISE Meters
Temperature (Metric) Operating0°C to 100°C
Measurement Range
  • 1 x 10-6 M to saturated
  • 0.02 ppm to saturated
ParameterSodium Combination Ion Selective Electrode
RefillableYes
Unit SizeEach