iCAP™ 7600 ICP-OES Analyzer
iCAP™ 7600 ICP-OES Analyzer
Actual product may vary
Thermo Scientific™

iCAP™ 7600 ICP-OES Analyzer

Boost the quality and quantity of your trace analysis with our highest productivity ICP-OES analyzer. Ideal for high-volume contract or R&D laboratories.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
842320076021
also known as 8423 200 76021
ICP-OES Duo
842320076001
also known as 8423 200 76001
ICP-OES Radial
Catalog number 842320076021
also known as 8423 200 76021
Price (USD)/ Each
-
Request A Quote
Type:
ICP-OES Duo

For the most demanding trace elemental analyses, the Thermo Scientific™ iCAP™ 7600 ICP-OES delivers sample data efficiently and accurately for increased productivity. This powerful spectrometer combines exceptional performance with long-term stability and low gas consumption, producing cost-effective methods that significantly boost the quality and quantity of your laboratory's trace analysis. Our highly productive ICP-OES also offers flexible accessory support such as automated and intelligent sample preparation, which is fully integrated in the Thermo Scientific™ Qtegra™ Intelligent Scientific Data Solution™ (ISDS) software, for easy set-up and operation.

Inductively Coupled Plasma-Optical Emission Spectrometry (ICP-OES) is an established and powerful technique for the analysis and quantitation of trace elements in both liquid and solid samples.

The rugged and reliable iCAP 7600 ICP-OES is a powerful elemental analyzer with a small footprint. Other features and benefits of this spectrometer include the following:

Versatility:
  • Ideal for high-throughput contract laboratories and R&D facilities in most application fields.
  • Quickly analyzes challenging sample matrices, such as those in pharmaceuticals and materials science.
  • Maximum scalability and accessory connectivity for support of expanding laboratory requirements.

Productivity and Performance:
  • Powerful Sprint valve, ultra-fast analysis, high accuracy and ease-of-use enable this system to boost your laboratory's sample throughput.
  • Rugged and reliable performance with both the power and stability to cope with the most difficult sample matrices.
  • High-efficiency light transmission and excellent resolution increase system sensitivity and detection capability.
  • Choice of wavelengths beyond 166–847nm and optimum signal-to-noise measurements at all concentrations.
  • Highly stable and thermostatically controlled polychromator for extended analytical runs with fewer recalibrations.

Capability and Flexibility:
  • Precise, stable delivery of all gas flows for plasma stability, irrespective of changes in atmospheric conditions.
  • Easy peripheral connectivity for advanced techniques.
  • Integral mass-flow controller for the delivery of additional gases without complex applications.
  • A range of sample handling kits and autosamplers for simple, effective configuration and optimum analytical performance.
  • Dedicated Radial or Duo (Axial and Radial) plasma view configurations available.
  • Integrated hydride generation system accessory provides sub-ppb detection of hydride-forming elements.

Software:
  • Minimized task times and maximized automation with Qtegra Intelligent Scientific Data Solution (ISDS) software.
  • Integrated Element Finder plug-in automates method development, selecting wavelengths best suited to your sample.
Specifications
TypeICP-OES Duo
Detector TypeHigh performance solid-state CID86 chip
PlasmViewingDuo (axial and radial)
Data Acquisition ModesPrecision mode, Speed mode, Sprint mode
Depth (Metric)750 mm
DescriptionStandard: Sprint valve aqueous (4 mL loop), Optional: Sprint valve organic (3 mL loop)
Full-frame CapabilityYes
Height (Metric)590 mm
IncludesSprint Valve, Intelligent introduction and rinse, Sprint data acquisition mode, Get ready: automatic performance checks, Gas flow (plasma, auxillary and nebulizer), Plasma power, Pump speed, Viewing height (Radial)
Spectral Bandpass7 pm at 200 nm
SpectrometerSimultaneous echelle type, 52.91 grooves/ mm ruled grating, 383 mm effective length, 9.5° UV fused silica cross dispersion prism
Standard Sampling KitConcentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 1.5 mm bore quartz center tube (Radial), 2 mm bore quartz center tube (Duo)
Wavelength Range166 to 847 nm
Width (Metric)840 mm
Unit SizeEach