Specifications
TypeICP-OES Duo
Detector TypeHigh performance solid-state CID86 chip
Peristaltic Pump4-channel, 12-roller
Data Acquisition ModesPrecision mode, Speed mode
Depth (Metric)750 mm
Full-frame CapabilityYes
Height (Metric)590 mm
IncludesIntelligent introduction and rinse, Speed data acquisition mode, Get ready: automatic performance checks
Spectral Bandpass7 pm at 200 nm
SpectrometerSimultaneous echelle type, 52.91 grooves/ mm ruled grating, 383 mm effective focal length, 9.5° UV fused silica cross dispersion prism
Standard Sampling KitConcentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 1.5 mm bore quartz center tube (Radial), 2 mm bore quartz center tube (DUO)
Wavelength Range166 to 847 nm
Width (Metric)840 mm
Unit SizeEach