iCAP™ 7400 ICP-OES Analyzer, ICP-OES Radial
Product Image
Thermo Scientific™

iCAP™ 7400 ICP-OES Analyzer, ICP-OES Radial

Achieve high sensitivity with the simultaneous full-wavelength coverage and broad analytical capabilities of this analyzer, ideal for QA/QC and labs with mid-range throughput.
Have Questions?
Catalog number 842320074041
also known as 8423 200 74041
Price (USD)/ Each
-
Request A Quote
For regulatory compliance in a wide range of applications, the compact Thermo Scientific™ iCAP™ 7400 ICP-OES Analyzer delivers superb performance with ease of use in its hardware and software. This versatile, powerful simultaneous spectrometer delivers broad analytical capabilities with stability and sensitivity plus a low cost of analysis. Ideal for laboratories that require full wavelength coverage for high sensitivity combined with minimal user set-up and maintenance.

The rugged, reliable iCAP 7400 ICP-OES is a powerful elemental analyzer with a small footprint; your laboratory will quickly come to rely upon this big performer.

  • The Solution for a Broad Range of Industries
  • Versatile enough to handle a wide range of applications
  • Perfect to support QA/QC and contract laboratories
  • Suited to mid-range sample throughputs
  • Increase Productivity through Performance
  • High-efficiency light transmission and excellent resolution, sensitivity and detection
  • Free choice of wavelengths over 166–847nm and optimum signal-to-noise measurements
  • Dedicated Radial plasma or Duo plasma view configurations to suit sample type and elements of interest
  • Improved long-term signal stability using a mass flow-controlled nebulizer gas flow
  • Flexible Thermo Scientific™ Qtegra™ Intelligent Scientific Data Solution™ Software to minimize task times and maximize automation for accuracy and productivity

Expand Capabilities through Versatility

  • Designed for flexibility, the iCAP 7400 ICP-OES can be customized for a range of challenging matrices and sample volumes, adding value to your laboratory’s capabilities.
  • A range of auto-sampler accessories allow you to run 180-720 liquid samples unattended
  • Speed mode enables analysis of larger sample loads
  • Intelligently grouped wavelengths enhance data acquisition speed and increase sample throughput
  • Integrated hydride generation system accessory yields sub-ppb performance for hydride forming elements
  • Sample handling kits are available for organic/volatile solvent-based solutions and for hydrofluoric acid solutions or high solids solutions
Specifications
TypeICP-OES Radial
Detector TypeHigh performance solid-state CID86 chip
Peristaltic Pump4-channel, 12-roller
Data Acquisition ModesPrecision mode, Speed mode
Depth (Metric)750 mm
Full-frame CapabilityYes
Height (Metric)590 mm
IncludesIntelligent introduction and rinse, Speed data acquisition mode, Get ready: automatic performance checks
Spectral Bandpass7 pm at 200 nm
SpectrometerSimultaneous echelle type, 52.91 grooves/ mm ruled grating, 383 mm effective focal length, 9.5° UV fused silica cross dispersion prism
Standard Sampling KitConcentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 1.5 mm bore quartz center tube (Radial), 2 mm bore quartz center tube (DUO)
Wavelength Range166 to 847 nm
Width (Metric)840 mm
Unit SizeEach