Sipper Systems for GENESYS 40–180 & BioMate 160 Spectrophotometers
Sipper Systems for GENESYS 40–180 & BioMate 160 Spectrophotometers
Actual product may vary
Thermo Scientific™

Sipper Systems for GENESYS 40–180 & BioMate 160 Spectrophotometers

Minimize sample handling and reduce the use of consumables
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionFor Use With (Equipment)
840-307200Sipper Sample CompartmentGENESYS 140/150/180 & BioMate 160 Spectrophotometers
840-296600Sipper Pump with US Power CableGENESYS 40–180 & BioMate 160 Spectrophotometers
840-296700Sipper Pump with EU Power CableGENESYS 40–180 & BioMate 160 Spectrophotometers
840-296800Sipper Pump with UK Power CableGENESYS 40–180 & BioMate 160 Spectrophotometers
840-306900Sipper System with US Power CableGENESYS 140/150/180 & BioMate 160 Spectrophotometers
840-307000Sipper System with EU Power CableGENESYS 140/150/180 & BioMate 160 Spectrophotometers
840-307100Sipper System with UK Power CableGENESYS 140/150/180 & BioMate 160 Spectrophotometers
Catalog number 840-307200
Price (USD)/ Each
-
Request A Quote
Description:
Sipper Sample Compartment
For Use With (Equipment):
GENESYS 140/150/180 & BioMate 160 Spectrophotometers

Minimize sample handling and reduce the use of consumables with sipper sample holders. Integrated complete sipper system features:

  • Controlled by instrument on-board software
  • Powered by external AC/DC power supply unit
  • Sip by time or calibrate to sip by volume
  • Pre-programmed and custom sip sequences
  • Three pump speeds
  • Supports 1.6 mm wall thickness silicone tubing
  • C-Flex and Viton tubing materials are support in more limited range of sizes

Sipper systems available for select GENESYS™ and BioMate™ spectrophotometers, see ordering table for specific product compatibilities.

Includes:
  • Sipper pump with pump head
  • Sample compartment insert with cuvette holder and goose-neck aspiration tube guide
  • Quartz flow cell with connector tubing
  • Cable to connect to instrument
  • 30 cm of L/S 16 silicone tubing
  • Multi-voltage power supply & specified power cable
Specifications
DescriptionSipper Sample Compartment
For Use With (Equipment)GENESYS 140/150/180 & BioMate 160 Spectrophotometers
Unit SizeEach