Orion™ 815600 ROSS™ Combination pH Electrode
Orion™ 815600 ROSS™ Combination pH Electrode
Thermo Scientific™

Orion™ 815600 ROSS™ Combination pH Electrode

Get results three to five times more precise than those obtained with conventional electrodes with the Thermo Scientific™ Orion 815600 ROSS Combination pH Electrode.
Have Questions?
Catalog number 815600
Price (USD)/ Each
524.12
Special Offer
Online exclusive
Ends: 31-Dec-2024
613.00 
Save 88.88 (15%)
-
Add to cart
Price (USD)/ Each
524.12
Special Offer
Online exclusive
Ends: 31-Dec-2024
613.00 
Save 88.88 (15%)
Add to cart
Orion™ 815600 ROSS™ Combination pH Electrode
Catalog number815600
Price (USD)/ Each
524.12
Special Offer
Online exclusive
Ends: 31-Dec-2024
613.00 
Save 88.88 (15%)
-
Add to cart

Get results three to five times more precise than those obtained with conventional electrodes with the Thermo Scientific™ Orion 815600 ROSS Combination pH Electrode. Provides stable readings to 0.01 pH in less than 30 seconds.

  • Material: epoxy body
  • pH range: 0 to 14
  • Temperature range: 0° to 100°C
  • Internal reference: ROSS
  • Junction: glass fiber
  • Dimensions: 120 × 12mm
  • pH precision: 0.01
  • Fill solution: 810007
  • For general purpose when precise pH determination is required
  • Epoxy body for ruggedness and durability
  • Works in extreme case of samples varying from one another by 50°C or more
  • Drift is less than 0.002 pH per day, restandardization is minimized
Specifications
DescriptionWith BNC connector
Connector TypesBNC
JunctionGlass Fiber
MaterialEpoxy Body
pH Range0 to 14
Temperature (Metric) Operating0°C to 100°C
TypeCombination pH Electrode
Drift<0.002pH/day
Filling Solution Type3M KCl
Internal ReferenceROSS
Precision0.01
Temperature (English) Operating32°F to 212°F
Unit SizeEach