Orion™ 8103BN ROSS™ Combination Semi-micro pH Electrode
Orion™ 8103BN ROSS™ Combination Semi-micro pH Electrode
Thermo Scientific™

Orion™ 8103BN ROSS™ Combination Semi-micro pH Electrode

Receive stable readings to 0.01 pH in less than 30 seconds with this combination semi-micro pH electrode.
Have Questions?
Catalog number 8103BN
Price (USD)/ Each
709.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
830.00 
Save 120.35 (15%)
-
Add to cart
Connector Types:
BNC
Price (USD)/ Each
709.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
830.00 
Save 120.35 (15%)
Add to cart
Orion™ 8103BN ROSS™ Combination Semi-micro pH Electrode
Catalog number8103BN
Price (USD)/ Each
709.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
830.00 
Save 120.35 (15%)
-
Add to cart

Receive stable readings to 0.01 pH in less than 30 seconds with the Thermo Scientific™ Orion™ 8103BN ROSS™ Combination Semi-micro pH Electrode. Results are three to five times more precise than those obtained with conventional electrodes.

Features:
  • Works in extreme case of samples varying from one another by 50°C or more
  • Drift is less than 0.002 pH per day, restandardization is minimized
  • Fits test tubes, measures samples as small as 0.2mL
  • Semi-micro tip
  • Cap diameter: 16mm

Includes:

  • One 60mL botlle of filling solution, Orion Cat. No. 810007

Recommended for:

  • Clinical, pharmaceutical, and food labs, wherever sample size is a constraint
Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier
Specifications
DescriptionSemi micro tip
Connector TypesBNC
JunctionCeramic
MaterialGlass Body
pH Range0 to 14
Temperature (Metric) Operating0°C to 100°C
TypeCombination Semi-micro pH Electrode, BNC connector
Drift<0.002pH/day
Filling Solution Type3M KCl
For Use With (Equipment)Standard pH Meter, BNC connector
Internal ReferenceROSS
Precision0.01
Storage RequirementsTo ensure a quick response and free flowing junction, the sensing bulb and reference junction must not dry out. Short-term Storage (up to one week): Soak the electrode in ROSS' pH electrode storage solution, Cat. No. 810001. Long Term Storage (more than one week): Fill the reference chamber and securely cover the fill hole. Cover the sensing bulb and reference junction with the protective cap, sleeve or storage bottle containing a few drops of storage solution.
Temperature (English) Operating32°F to 212°F
Length (English)6.5 in.
Length (Metric)165 mm
Diameter (Metric) Cap16 mm x 95 mm L
Unit SizeEach