Get results three to five times more precise than those obtained with conventional electrodes with the Thermo Scientific™ Orion™ 8101BNWP ROSS™ Half-Cell Electrode. This electrode provides stable readings to 0.01 pH in less than 30 seconds.
Material: glass body
pH range: 0 to 14
Temperature range: 0° to 100°C
Dimensions: 120 × 12mm
Internal Ref: ROSS
pH precision: 0.01
Cap diameter: 16mm
Use with Orion ROSS reference electrode 800300 or 800500U
Works in extreme case of samples varying from one another by 50°C or more
Precise pH determinations for routine or research work
Drift is less than 0.002 pH per day, restandardization is minimized
Specifications
DescriptionBNC waterproof connector
Connector TypesBNC
JunctionDouble
MaterialGlass Body
pH Range0 to 14
Temperature (Metric) Operating0°C to 100°C
TypeHalf-Cell Electrode, BNC waterproof connector
DriftDrift is less than 0.002 pH per day, restandardization is minimized
For Use With (Equipment)Orion ROSS Reference Electrode 800300 or 800500U