Nalgene™ 870 PFA Tubing
Nalgene™ 870 PFA Tubing
Thermo Scientific™

Nalgene™ 870 PFA Tubing

Utilize translucent 870 tubing for transferring aggressive and corrosive chemical fluids. Useful over a very wide temperature range (-270° to +260°C) with low water absorption.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) InnerDiameter (English) OuterMaximum PressureUnit Size
8051-01251/16 in.1/8 in.478 psig at 73°F (23°C)Each
8051-0125PK
also known as 8051-0125
1/16 in.1/8 in.478 psig at 73°F (23°C)Pack of 25
8051-01871/8 in.3/16 in.274 psig at 73°F (23°C)Each
8051-0187PK
also known as 8051-0187
1/8 in.3/16 in.274 psig at 73°F (23°C)Pack of 25
8051-02503/64 in.1/4 in.290 psig at 73°F (23°C)Each
8051-0250PK
also known as 8051-0250
3/64 in.1/4 in.290 psig at 73°F (23°C)Pack of 25
8051-03751/4 in.3/8 in.248 psig at 73°F (23°C)Each
8051-05003/8 in.1/2 in.85 psig at 185°F (85°C)Each
Catalog number 8051-0125
Price (USD)/ Each
321.30
Online exclusive
378.00 
Save 56.70 (15%)
-
Add to cart
Diameter (English) Inner:
1/16 in.
Diameter (English) Outer:
1/8 in.
Maximum Pressure:
478 psig at 73°F (23°C)
Unit Size:
Each
Price (USD)/ Each
321.30
Online exclusive
378.00 
Save 56.70 (15%)
Add to cart
Nalgene™ 870 PFA Tubing
Catalog number8051-0125
Price (USD)/ Each
321.30
Online exclusive
378.00 
Save 56.70 (15%)
-
Add to cart

Utilize translucent Thermo Scientific™ Nalgene™ 870 Tubing for transferring aggressive and corrosive chemical fluids. Useful over a very wide temperature range (-270° to +260°C) with low water absorption. Excellent for low-pressure use with mechanical, compression fittings at room tempearature. Food-grade materials comply with 21 CFR 177.1520 for food packaging.

Features:
  • Wider temperature range -270° to +260°C (-518° to +500°F)
  • High level of inertness for high purity applications
  • Sterilization by autoclaving, gas, dry heat and disinfectants
  • Two 25′ coils per case except larger sizes

Note:

Do not sterilize by radiation. Should not be used with molten alkali metals, elemental fluorine and fluorine precursors at elevated temperatures or concentrated perchloric acid.

Please recycle the corrugate cartons in which your Nalgene  products are packaged.

.

Specifications
Certifications/ComplianceFood-Grade materials comply with 21 CFR 177.1520 for food packaging
Product TypeSemi-rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner1/16 in.
Diameter (Metric) Inner1.6 mm
MaterialPFA
Diameter (English) Outer1/8 in.
Diameter (Metric) Outer3.2 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)0.0312 in.
Thickness (Metric)0.08 cm
Packaging Quantity25
ColorTransparent
Hardness60(Shore D)
Flexibility10 x OD bend radius
Maximum Pressure478 psig at 73°F (23°C)
Max. Operating Temperature (English)500°F
Max. Operating Temperature (Metric)260°C
Unit SizeEach