Catalog Number | Description | Quantity |
---|---|---|
800-05741-01 | 120mm Flanged Single-Use Probe | 10 Each |
800-05751-01 | 120mm Flanged Single-Use Probe | 25 Each |
800-05761-01 | 120 mm Flanged Single-Use Probe | 50 Each |
800-05771-01 | 120mm Flanged Single-Use Probe | 100 Each |
800-05781-01 | 120mm Flanged Single-Use Probe | 500 Each |
800-05791-01 | 220mm Flanged Single-Use Probe | 10 Each |
800-05801-01 | 220mm Flanged Single-Use Probe | 25 Each |
800-05811-01 | 220mm Flanged Single-Use Probe | 50 Each |
800-05821-01 | 220mm Flanged Single-Use Probe | 100 Each |
800-05831-01 | 220mm Flanged Single-Use Probe | 500 Each |
Engineered for bioprocessing conditions
Created to meet the requirements of the bioprocessing industry, the MarqMetrix Single-Use Bioreactor BallProbe is compatible with standard Pg13.5 ports. Measure media nutrient levels, viable cell density, and more with probes that match the form factor of dissolved oxygen (DO) bioprocess probes. The standard configuration includes a welded flange that prevents the probe from backing out of the port and fixes the immersion lengths at 220mm or 120mm.
The Single-Use Bioreactor BallProbe is easily coupled to the Thermo ScientificTM MarqMetrixTM Single Use Fiber Head the fiber optic interface to the Thermo ScientificTM MarqMetrixTM All-In-One Process Raman Analyzer. The newly designed MarqMetrix Single-Use Fiber Head has a proprietary fitting that makes securely attaching and detaching the Single-Use Bioreactor BallProbe a breeze. End users must have a MarqMetrix Single Use Fiber Head to use the Single-Use Bioreactor BallProbes (a standard MarqMetrix Fiber Head can be converted to the MarqMetrix Single Use Fiber Head model).
Features and benefits
Applications
Operating conditions
Related products