Sorvall™ ST 8 Small Benchtop Centrifuge
Sorvall™ ST 8 Small Benchtop Centrifuge
Thermo Scientific™

Sorvall™ ST 8 Small Benchtop Centrifuge

Meet space, clinical and research protocal needs with the compact and innovative Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionRefrigeratedElectrical Requirements
75007200Sorvall ST 8 Small Benchtop CentrifugeNo120 V 60 Hz
75007201Sorvall ST 8 Small Benchtop CentrifugeNo230 V 50/60 Hz
75007202Sorvall ST 8 Small Benchtop CentrifugeNo100 V 50/60 Hz
75007203Sorvall ST 8R Small Benchtop CentrifugeYes120 V 60 Hz
75007204Sorvall ST 8R Small Benchtop CentrifugeYes230 V 50/60 Hz
75007205Sorvall ST 8R Small Benchtop CentrifugeYes100 V 50/60 Hz
Catalog number 75007200
Price (USD)/ Each
3,321.00
Online exclusive
3690.00 
Save 369.00 (10%)
-
Add to cart
Description:
Sorvall ST 8 Small Benchtop Centrifuge
Refrigerated:
No
Electrical Requirements:
120 V 60 Hz
Price (USD)/ Each
3,321.00
Online exclusive
3690.00 
Save 369.00 (10%)
Add to cart
Sorvall™ ST 8 Small Benchtop Centrifuge
Catalog number75007200
Price (USD)/ Each
3,321.00
Online exclusive
3690.00 
Save 369.00 (10%)
-
Add to cart
Meet clinical and research protocol needs with the Thermo Scientific™ Sorvall™ ST 8 Centrifuge Series - available as ventilated and refrigerated models. A floor-standing refrigerated version is also available (Sorvall ST 8 FR). These centrifuges provide exceptional capacity in a compact design with a smart, simple interface and the flexibility to support numerous applications.

Innovative technologies:

  • Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in as little as three seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience.
  • Biocontainment sealing options, including certified† Thermo Scientific™ ClickSeal™ lids offer glove-friendly, one-handed operation.
    • Maximized swing-out capacity up to 8 x 50mL conical tubes, 24 x 5/7mL blood tubes, microplates and microtubes, all in one versatile centrifuge
    • Fixed angle flexibility to spin 50mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x g

User-friendly performance:

  • Low noise levels, including just 52 dBA at performance of 17,850rpm/30,279 x g (with Sorvall ST 8R centrifuge), to ensure a peaceful laboratory
  • One-touch operation with pre-saved protocols
  • Highly visible backlit display offers easy reading of parameters across the lab
  • Glove- and detergent-friendly user interface
  • Multilingual instructions offered in English, Dutch, French, German, Italian, Russian and Spanish on programming, run conditions, alerts and service messages
  • Centrifuge conforms to the latest clinical and safety standards such as UL, CE and IVD

Clinical applications:

  • Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
  • Conforms to the latest clinical and safety standards

Research applications:

  • 8 x 50mL swinging bucket rotor capacity, four microplates or 30 filtration columns for research needs
  • Auto-Lock rotor exchange for application flexibility—go from 50mL tube to a microplate to microtubes effortlessly

†Biocontainment certification by the Public Health England, Porton Down, UK.

NOTE: Rotors and buckets must be purchased separately.
Specifications
Capacity4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III)
Max. Speed4,500 rpm (TX-150 rotor), 16,000 rpm (MicroClick 24 x 2 rotor)
Max. RCF3,260 x g (TX-150 Rotor); 24,328 x g (MicroClick 24 x 2 Rotor)
RefrigeratedNo
Height (English) Exterior12.2 in.
Height (Metric) Exterior31 cm
Length (English) Exterior18.9 in.
Length (Metric) Exterior48 cm
Noise Level<58 dB(A) (with TX-150 rotor); <61 dB(A) (with MicroClick 24 x 2 rotor)
Safety FeaturesAuto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids
Width (English) Exterior14.6 in.
Width (Metric) Exterior37 cm
Wattage310 w
Certifications/ComplianceIEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
IncludesST 8 Centrifuge. (Rotors and buckets are sold separately.)
DescriptionSorvall ST 8 Small Benchtop Centrifuge
Electrical Requirements120 V 60 Hz
Controller TypeMicroprocessor
Rotor IncludedNo
Dimensions (HWD)12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm)
Drive SystemDirect Brushless Induction
Program Storage4 protocols via direct access key, with naming option and password protection available
Run Time99 hr. 59 min., continuous
Product LineSorvall
Height (English) Exterior Lid Open26.8 in.
Profile (Acceleration/Braking)2 (standard and soft)
Frequency60 Hz
Height (Metric) Exterior Lid Open67 cm
RotorTX-150
Voltage120 V
Unit SizeEach