1000mL BIOS Swinging Bucket Rotors
1000mL BIOS Swinging Bucket Rotors
Thermo Scientific™

1000mL BIOS Swinging Bucket Rotors

Efficiently and reliably perform your bioprocessing methods with the Thermo Scientific™ 6 x 1000mL or 8 x 1000mL swinging bucket rotors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionCapacityMax. SpeedMax. RCF
750039616 x 1000 mL Swinging Bucket Rotor, Round Buckets and 1000 mL Bottles6 x 1000 mL5,400 rpm8,500 x g
750039818 x 1000 mL Swinging Bucket Rotor, Round Buckets and 1000 mL Bottles8 x 1000 mL4,600 rpm7,117 x g
75003963Round Bucket (set of 2)
11776Cover for Round Bucket (set of 2)
12995Seal Kit for Cover for Round Bucket (sets of 6)
Catalog number 75003961
Price (USD)/ Each
-
Request A Quote
Description:
6 x 1000 mL Swinging Bucket Rotor, Round Buckets and 1000 mL Bottles
Capacity:
6 x 1000 mL
Max. Speed:
5,400 rpm
Max. RCF:
8,500 x g
The Thermo Scientific™ 1000mL BIOS swinging bucket rotors are designed for use with the Thermo Scientific™ Sorvall™ BIOS 16 bioprocessing centrifuge. These rotors, which are provided complete with buckets and bottles, have been engineered to simplify operation of the centrifuge while maximizing productivity.
Achieve efficient and reliable sample processing with the following features:
  • 8 x 1000mL (8L) capacity at 5,400 max rpm (8,500 x g max RCF) operation;
  • 6 x 1000mL (6L) capacity at 4,600 max rpm (7,117 x g max RCF) operation
  • Thermo Scientific™ Eco-Spin™ windshield provides energy savings up to 64% when compared with non-windshielded rotors
  • Compatible with Thermo Scientific™ Auto-Lid™ and Auto-ID™ enabling instant lid opening, storage and rotor identification that saves time and protects the integrity of your samples
  • 2-year warranty

Upgrade to Thermo Scientific™ Dura-Coat™ buckets with nickel-coating to improve protection against corrosion due to moisture, chemicals or alkaline solutions.
Specifications
Description6 x 1000 mL Swinging Bucket Rotor, Round Buckets and 1000 mL Bottles
TypeSwinging Bucket Rotor
Capacity6 x 1000 mL
Max. RCF8,500 x g
Max. Speed5,400 rpm
For Use With (Equipment)Thermo Scientific Sorvall BIOS 16 Centrifuge
Unit SizeEach