Catalog Number | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF |
---|---|---|---|---|
75003664 | Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Sorvall ST 40, Sorvall ST 16, Multifuge X3/X3F, Multifuge X1, Megafuge 40, Megafuge | 48 x 2 mL | 15,200 rpm | 25,055 x g |
096-489011 | 5804/5810 Centrifuge | 48 x 2 mL | 15,200 rpm | 25,055 x g |
11177523 | Thermo Scientific Sorvall Legend 23R and MR23i Centrifuges | 48 x 2 mL | 15,200 rpm | 25,055 x g |
11210351 | Thermo Scientific Sorvall T1/RT1, Megafuge 11, CL31 and C3i Centrifuges | 48 x 2 mL | 15,200 rpm | 25,055 x g |
75006527 | Thermo Scientific Sorvall Legend T Plus and Multifuge 3 Plus Centrifuges | 48 x 2 mL | 15,200 rpm | 25,055 x g |
Ordering Information:
Tube Adapters are sold separately in sets of 24; O-ring Refresher Kit (021-489-021) is also available. Contact your sales representative for information.
Compatible with:
Thermo Scientific Sorvall™ Legend™ X1, X3, Sorvall ST 40, Multifuge™ X1, X3, Megafuge 40, SL40 and Eppendorf™ 5810/5804 Series, Sorvall Legend T+, Multifuge 3+ Series, Sorvall Legend 23R, MR23i, Thermo Scientific Nalgene™ bottles and tubes
Note:
†Performance may vary by centrifuge model.