Sorvall™ Legend™ Micro 21R Microcentrifuge
Sorvall™ Legend™ Micro 21R Microcentrifuge
Actual product may vary
Thermo Scientific™

Sorvall™ Legend™ Micro 21R Microcentrifuge

Spin 24 x 2 mL at up to 21,100 x g with refrigeration to accelerate routine microcentrifuge tube preparation.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionElectrical RequirementsIncludes
75002559Sorvall Legend Micro 21R Centrifuge, Refrigerated120 V 60 HzDual Row 18 x 2.0/0.5mL rotor with screw-on lid
75002545Sorvall Legend Micro 21R Centrifuge, Refrigerated100 V 50/60 HzDual Row 18 x 2.0/0.5mL rotor with screw-on lid
75002447Sorvall Legend Micro 21R Centrifuge, Refrigerated100 V 50/60 Hz24 x 1.5/2.0mL Rotor with ClickSeal Biocontainment Lid
75002544Sorvall Legend Micro 21R Centrifuge, Refrigerated230 V 50/60 HzDual Row 18 x 2.0/0.5mL rotor with screw-on lid
75002445Sorvall Legend Micro 21R Centrifuge, Refrigerated230 V 50/60 Hz24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
75002446Sorvall Legend Micro 21R Centrifuge, Refrigerated120 V 60 Hz24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
75002489Sorvall Legend Micro 21R Centrifuge, Refrigerated230 V 50/60 Hz24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid and Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
75002490Sorvall Legend Micro 21R Centrifuge, Refrigerated120 V 60 Hz24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid and Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
Catalog number 75002559
Price (USD)/ Each
8,505.00
Online exclusive
9450.00 
Save 945.00 (10%)
-
Add to cart
Description:
Sorvall Legend Micro 21R Centrifuge, Refrigerated
Electrical Requirements:
120 V 60 Hz
Includes:
Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
Price (USD)/ Each
8,505.00
Online exclusive
9450.00 
Save 945.00 (10%)
Add to cart
Sorvall™ Legend™ Micro 21R Microcentrifuge
Catalog number75002559
Price (USD)/ Each
8,505.00
Online exclusive
9450.00 
Save 945.00 (10%)
-
Add to cart
Ideal for everyday laboratory use up to 21,100 x g, Thermo Scientific Sorvall Legend Micro 21R microcentrifuges provide outstanding processing power, unique safety features and a broad array of microcentrifuge rotors and accessories for microcentrifuge tube processing. Refrigeration offers cooling from room temperature to set temperature in just 9 minutes.
Support your micro-volume separation needs with:
  • Exceptional acceleration of up to 21,000 x g in as little as 12 seconds.
  • Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes.
  • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
    • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
    • Eliminate the need for adapters with unique dual row rotor.
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.


Explore our clinical centrifuge portfolio for diverse clinical applications.
 
Specifications
Capacity24 x 1.5/2 mL
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level50 dB(A)
Temperature Range-9°C to +40°C
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
IncludesDual Row 18 x 2.0/0.5mL rotor with screw-on lid
DescriptionSorvall Legend Micro 21R Centrifuge, Refrigerated
Electrical Requirements120 V 60 Hz
Warranty2 Years
RefrigeratedYes
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Net Weight62.0lb. (28.0 kg)
Product LineSorvall
Frequency60 Hz
Voltage120 V
RotorDual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
Unit SizeEach