Catalog Number | Description | Electrical Requirements | Includes |
---|---|---|---|
75002404 | Sorvall Legend Micro 17R Centrifuge, Refrigerated | 100 V 50/60 Hz | Dual Row 18 x 2.0/0.5mL rotor with screw-on lid |
75002442 | Sorvall Legend Micro 17R Centrifuge, Refrigerated | 100 V 50/60 Hz | 24 x 1.5/2.0mL Rotor with ClickSeal Biocontainment Lid |
75002443 | Sorvall Legend Micro 17R Centrifuge, Refrigerated | 230 V 50/60 Hz | Dual Row 18 x 2.0/0.5mL rotor with screw-on lid |
75002543 | Sorvall Legend Micro 17R Centrifuge, Refrigerated | 120 V 60 Hz | Dual Row 18 x 2.0/0.5mL rotor with screw-on lid |
75002440 | Sorvall Legend Micro 17R Centrifuge, Refrigerated | 230 V 50/60 Hz | 24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid |
75002441 | Sorvall Legend Micro 17R Centrifuge, Refrigerated | 120 V 60 Hz | 24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid |
Support micro-volume protocols such as nucleic acid or protein lysate preparation and PCR reaction set-up all in a remarkably small footprint with Thermo Scientific Sorvall Legend MicroCL 17R microcentrifuges. Choose between 7 lightweight microcentrifuge rotors, designed to provide acceleration up to 17,000 x g and refrigeration offers cooling from room temperature to set temperature in as little as 9 minutes.