UltraPure™ DEPC-Treated Water
Inquire about OEM or Commercial Supply version of this product here.
UltraPure™ DEPC-Treated Water
Invitrogen™

UltraPure™ DEPC-Treated Water

UltraPure™ DEPC-treated Water is suitable for use with RNA. It is prepared by incubating with 0.1% diethylpyrocarbonate (DEPC), and isRead more
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantity
7500244 x 100 mL
108130124 x 1.25 mL
7500231 L
Catalog number 750024
Price (USD)/ 4 x 100 mL
93.87
Special Offer
Online exclusive
Ends: 16-Dec-2024
105.00 
Save 11.13 (11%)
-
Add to cart
Quantity:
4 x 100 mL
Request bulk or custom format
Price (USD)/ 4 x 100 mL
93.87
Special Offer
Online exclusive
Ends: 16-Dec-2024
105.00 
Save 11.13 (11%)
Add to cart
UltraPure™ DEPC-Treated Water
Catalog number750024
Price (USD)/ 4 x 100 mL
93.87
Special Offer
Online exclusive
Ends: 16-Dec-2024
105.00 
Save 11.13 (11%)
-
Add to cart
UltraPure™ DEPC-treated Water is suitable for use with RNA. It is prepared by incubating with 0.1% diethylpyrocarbonate (DEPC), and is then autoclaved to remove the DEPC. Sterile filtered.

Performance and Quality Testing: No DNase or RNase activity detected.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Recommended StorageStore at room temperature.
GradeMolecular Biology
PackagingBottle
Treatment(s)DEPC-Treated
Quantity4 x 100 mL
Purification MethodAutoclaved, Membrane-Filtered
Shipping ConditionRoom Temperature
Product LineUltraPure™
Unit Size4 x 100 mL