Sorvall™ CC40NX Centrifuge Series
Sorvall™ CC40NX Centrifuge Series
Actual product may vary
Thermo Scientific™

Sorvall™ CC40NX Centrifuge Series

Purify large-volume samples such as vaccines with the Thermo Scientific™ Sorvall™ CC40NX Centrifuge Series.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionCapacityElectrical Requirements
75000310Sorvall CC40NX Centrifuge8 L (Batch), 3.2 L (Continuous)200/208/220/230/240 V ±10% 50/60 Hz
75000324Sorvall CC40SNX Centrifuge1.6 L200/208/220/230/240 V ±10% 50/60 Hz
Catalog number 75000310
Price (USD)/ Each
-
Request A Quote
Description:
Sorvall CC40NX Centrifuge
Capacity:
8 L (Batch), 3.2 L (Continuous)
Electrical Requirements:
200/208/220/230/240 V ±10% 50/60 Hz
Purify large-volume samples such as vaccines with the Thermo Scientific™ Sorvall™ CC40NX Centrifuge Series. These are continuous-flow centrifuges for commercial purification of viruses and proteins. Depending on the optional cores and sample feed systems selected, they can be used to prepare density gradients of viruses and liposomes (with or without a preclarifier core), batch centrifugation of HBsAg, etc. and even rough separation of large-volume samples for pelleting.

Key Features:

  • High-throughput batch processing
  • Minimal footprint
  • Quiet operation—68dBA at 40,000rpm
  • Configuration flexibility with a variety of rotors and accessories
  • Maximum speed of 40,000rpm and an RCF of up to 118,000 × g

Microcomputer Control

  • Automatic microcomputer digital control simplifies operation
  • Digital display of rotor speed, time, temperature and vacuum state
  • Operator can visually monitor performance via display

Unattended Operation

  • High reliability and automatic error detection enable unattended operation
  • If the power fails, a backup system automatically maintains oil flow to the motor bearings

Self Diagnostics

  • Self-diagnostics generates an alarm and error code to indicate the area of the abnormality in case of operational error for easy correction

Sorvall CC40NX Centrifuge

  • Used expressly to purify large-volume corpuscle samples such as vaccines
  • Batch capacity: 8.0L
  • Continuous-run capacity: 3.2L

Sorvall CC40SNX Centrifuge

  • Ideal for pharmaceutical research, development and small-volume production
  • Continuous-run capacity: 1.6L
  • Sample-contacting parts, including lift section of main unit, are corrosion-resistant stainless steel as per U.S. FDA Current Good Manufacturing Practice (cGMP)

Requires:

Rotor (sold separately)

Specifications
Drive SystemInduction
Temperature Range0°C to 40°C, ±2°C
Capacity8 L (Batch), 3.2 L (Continuous)
Max. RCF118,000 x g
Max. Speed40,000 rpm
Control SpeedUp to 40,000 rpm, ±100 rpm
DisplayDigital
Max. Vacuum26.7 pa (0.2 torr)
Vacuum SystemOil rotary vacuum pump
Certifications/ComplianceMeet European Community standards for acoustic and electronic noise emission and/or immunity. Corrosion-resistant stainless-steel components that contact sample corresponds to US FDA Current Good Manufacturing Practice (cGMP) requirements. CE marked
DescriptionSorvall CC40NX Centrifuge
Electrical Requirements200/208/220/230/240 V ±10% 50/60 Hz
Product LineCC40
Unit SizeEach