SureSTART™ Specification Certified 20 mL Glass Screw Top Headspace Vial and Cap Kits, Level 2 High-Throughput Applications
SureSTART™ Specification Certified 20 mL Glass Screw Top Headspace Vial and Cap Kits, Level 2 High-Throughput Applications
Thermo Scientific™

SureSTART™ Specification Certified 20 mL Glass Screw Top Headspace Vial and Cap Kits, Level 2 High-Throughput Applications

Meet your certification and documentation needs with Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits.
Have Questions?
Catalog number 6AKHSVST201
Price (USD)/ Pack of 100
157.08
-
Add to cart
Type:
Specification Certified Headspace Vial and Cap Kit
Material:
Clear Glass
Closure Type:
Screw Cap, Solid Top
Septum:
Blue Silicone/Clear PTFE
Price (USD)/ Pack of 100
157.08
Add to cart
SureSTART™ Specification Certified 20 mL Glass Screw Top Headspace Vial and Cap Kits, Level 2 High-Throughput Applications
Catalog number6AKHSVST201
Price (USD)/ Pack of 100
157.08
-
Add to cart
Meet your certification and documentation needs with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits. Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. These kits contain 20 mL headspace screw vials with marking spots in clear glass and magnetic steel caps with silicone/PTFE septa designed to reduce autosampler needle issues.

Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
Closure ColorSilver
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner22.5 mm
MaterialClear Glass
SeptumBlue Silicone/Clear PTFE
Includes100 Vials and Caps
Size (Metric) Opening18 mm
Hardness45 Shore
Product LineSureSTART Level 2
Volume (Metric) Total20 mL
Closure MaterialMagnetic Steel
Closure TypeScrew Cap, Solid Top
Height (Metric)76 mm
Thickness (Metric)2 mm
Certifications/ComplianceSpecification Certified
TypeSpecification Certified Headspace Vial and Cap Kit
Closure Size18 mm
Marking SpotYes
Septa Size (Metric)18 mm
Vial Type20 mL Headspace Screw Glass Vial, Level 2
Unit SizePack of 100