HyperREZ™ XP Carbohydrate H+ HPLC Columns
HyperREZ™ XP Carbohydrate H+ HPLC Columns
Thermo Scientific™

HyperREZ™ XP Carbohydrate H+ HPLC Columns

Manufactured with a proprietary process and subjected to stringent quality control procedures, these LC Columns are used for the appropriate counter-ion to meet application requirements.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
69008-307780300 mm7.7 mm
69708-254080250 mm4 mm
69608-107780100 mm7.7 mm
69008-05772650 mm7.7 mm
69008-9030275 mm3 mm
Catalog number 69008-307780
Price (USD)/ Each
2,617.92
Add to cart
Length (Metric):
300 mm
Diameter (Metric):
7.7 mm
Price (USD)/ Each
2,617.92
Add to cart
HyperREZ™ XP Carbohydrate H+ HPLC Columns
Catalog number69008-307780
Price (USD)/ Each
2,617.92
-
Add to cart

Manufactured with a proprietary process and subjected to stringent quality control procedures, Thermo Scientific™ HyperREZ™ XP Carbohydrate H+ LC Columns are used for the appropriate counter-ion to meet application requirements. Each column is individually tested to ensure column-to-column reproducibility.

Polymer-based columns for carbohydrate analysis offer benefits to the chromatographer including temperature and pH stability, as well as enhanced solvent choices.
  • Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
  • Efficient and reproducible monodisperse particles
  • Stable for long column lifetimes even at low pH and high temperatures
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Diameter (Metric)7.7 mm
Flow Rate0.6 mL/min
For Use WithLC/MS
Length (Metric)300 mm
Max. Pressure725 psi (50 bar)
Particle Size8 μm
pH1 to 11
Temperature65°C
USP TypeL17
Stationary PhaseH+ Counter Ion
Packing MaterialSpherical, Microporous Polymer
Column TypeCarbohydrate Analysis
PhaseLigand Exchange
TypeAnalytical Column
Unit SizeEach