Orion™ ISE Calibration Standards
Orion™ ISE Calibration Standards
Actual product may vary
Thermo Scientific™

Orion™ ISE Calibration Standards

Take reproducible ISE measurements with Thermo Scientific™ Orion™ ISE Calibration Standards. For use with ion selective electrodes from ammonia to water hardness.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionConcentration
650700Orion Sodium Known Addition KAP Kit1 M NaCl
951006Orion Ammonia 0.1 M NH4Cl Standard, 475 mL0.1 M NH4Cl
951007Orion Ammonia 1000 ppm as N Standard, 475 mL1000 ppm as N
951207Orion Ammonia 100 ppm as N Standard, 475 mL100 ppm as N
943506Orion Bromide 0.1 M NaBr Standard, 475 mL0.1 M NaBr
922006Orion Calcium 0.1 M CaCl2 Standard, 475 mL0.1 M CaCl2
950206Orion Carbon Dioxide 0.1 M NaHCO3 Standard, 475 mL0.1 M NaHCO3
950207Orion Carbon Dioxide 1000 ppm as CaCO3 Standard, 475 mL1000 ppm as CaCO3
941706Orion Chloride 0.1 M NaCl Standard, 475 mL0.1 M NaCl
941708Orion Chloride 1000 ppm as Cl- Standard, 475 mL1000 ppm as Cl-
941707Orion Chloride 100 ppm as Cl- Standard, 475 mL100 ppm as Cl-
977007Orion Chlorine 100 ppm as Cl2 Standard, 475 mL100 ppm as Cl2
942906Orion Cupric 0.1 M Cu(NO3)2 Standard, 475 mL0.1 M Cu(NO3)2
940906Orion Fluoride 0.1 M NaF Standard, 475 mL0.1 M NaF
940907Orion Fluoride 100 ppm as F- Standard, 475 mL100 ppm as F-
040908Orion Fluoride 10 ppm as F- Standard Premixed with TISAB II, 475 mL10 ppm as F- with TISAB II
F40905Orion Fluoride 5.0 ppm as F- Standard Premixed with TISAB II, 475 mL5 ppm as F- with TISAB II
040907Orion Fluoride 2 ppm as F- Standard Premixed with TISAB II, 475 mL2 ppm as F- with TISAB II
040906Orion Fluoride 1 ppm as F- Standard Premixed with TISAB II, 475 mL1 ppm as F- with TISAB II
F40904Orion Fluoride 0.5 ppm as F- Standard Premixed with TISAB II, 475 mL0.5 ppm as F- with TISAB II
940916Orion Fluoride Standards Premixed with TISAB II Bulk Pack, 4 bottles of 1 ppm as F- with TISAB II (040906) and 4 bottles of 10 ppm as F- with TISAB II (040908)1 ppm as F- with TISAB II and 10 ppm as F- with TISAB II
F940914Orion Fluoride Low Level Standards Premixed with TISAB II Bulk Pack, 4 bottles of 0.5 ppm as F- with TISAB II (F40904) and 4 bottles of 5 ppm as F- with TISAB II (F40905)0.5 ppm as F- with TISAB II and 5 ppm as F- with TISAB II
945306Orion Iodide 0.1 M NaI Standard, 475 mL0.1 M NaI
948206Orion Lead 0.1 M Pb(ClO4)2 Standard, 475 mL0.1 M Pb(ClO4)2
948207Orion Sulfate 0.1 M NaSO4 Standard for Lead ISE, 475 mL0.1 M NaSO4
920706Orion Nitrate 0.1 M NaNO3 Standard, 475 mL 0.1 M NaNO3
920707Orion Nitrate 1000 ppm as N Standard, 475 mL1000 ppm as N
930707Orion Nitrate 100 ppm as N Standard, 475 mL100 ppm as N
921906Orion Potassium 0.1 M KCl Standard, 475 mL0.1 M KCl
841108Orion Sodium 1000 ppm as Na+ Standard, 475 mL1000 ppm as Na+
941107Orion Sodium 100 ppm as Na+ Standard, 475 mL100 ppm as Na+
941105Orion Sodium 10 ppm as Na+ Standard, 475 mL10 ppm as Na+
841109Orion Sodium Known Addition KAP 1000 ppm as Na+ Standard Premixed with ISA, 475 mL1000 ppm as Na+ with ISA
923206Orion Water Hardness and Calcium 100 ppm as CaCO3 Standard, 475 mL100 ppm as CaCO3
Catalog number 650700
Price (USD)/ Each
148.77
Special Offer
Online exclusive
Ends: 31-Dec-2024
174.00 
Save 25.23 (15%)
-
Add to cart
Description:
Orion Sodium Known Addition KAP Kit
Concentration:
1 M NaCl
Price (USD)/ Each
148.77
Special Offer
Online exclusive
Ends: 31-Dec-2024
174.00 
Save 25.23 (15%)
Add to cart
Orion™ ISE Calibration Standards
Catalog number650700
Price (USD)/ Each
148.77
Special Offer
Online exclusive
Ends: 31-Dec-2024
174.00 
Save 25.23 (15%)
-
Add to cart

Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.

Use the Orion ISE calibration standards with our extensive line of ion selective electrodes (ISEs) for ammonia, ammonium, bromide, cadmium, calcium, carbon dioxide, chloride, chlorine, copper, cyanide, fluoride, iodide, lead, nitrate, potassium, silver, sodium and sulfide analysis. Whether you are in the lab or in the field, you can be confident that Orion solutions will deliver accurate and repeatable measurements. Orion solutions are produced in controlled batches using ultrapure water and undergo rigorous quality testing throughout the process to prevent contamination. Our strict quality procedures verify correct bottle labeling and volume, so each batch meets specific lot release criteria. Bottles are sealed and torque-tested to ensure bottle caps are secure and solutions remain free of contamination. Rigorous lifetime testing ensures sealed Orion solutions remain within published specifications for their entire shelf life and do not degrade over time.

 

* Orion calibration standards are NIST traceable.

 

* Orion calibration standards are manufactured under ISO 9001 quality standards.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionOrion Sodium Known Addition KAP Kit
Concentration1 M NaCl
Packaging4 Bottles (3 Bottles of 1 M NaCl Standard with ISA, 1 Bottle of ISA Solution)
Quantity475 mL
Solution TypeCalibration Standard
ColorColorless
Certificate of AnalysisYes
Concentration or Composition NotesC of A Acceptance Range: 1.000 M +/- 0.005 M Sodium Chloride
Traceability to NISTYes
TypeCalibration Standard
For Use With (Equipment)Sodium Ion Selective Electrode
Product LineSodium Ion Selective Electrodes Including 8611BNWP, 8411BN
Unit SizeEach