Nalgene™ Safety Waste Funnel
Nalgene™ Safety Waste Funnel
Thermo Scientific™

Nalgene™ Safety Waste Funnel

Contain waste temporarily on the benchtop or under the lab hood with these safety waste funnel systems. Funnels feature the easy snap safety latch to minimize spillage if accidentally tipped over and a larger diameter funnel for easy pouring.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberClosure SizeDiameter (Metric) OpeningLength (Metric)Unit Size
6378-000438-43014 cm5.6 cmCase of 4
6378-0004PK
also known as 6378-0004
38-43014 cm5.6 cmPack of 1
6378-0010PK
also known as 6378-0010
83B25.4 cm5.6 cmPack of 1
6378-001083B25.4 cm5.6 cmCase of 2
Catalog number 6378-0004
Price (USD)/ Case of 4
544.50
Online exclusive
605.00 
Save 60.50 (10%)
-
Add to cart
Closure Size:
38-430
Diameter (Metric) Opening:
14 cm
Length (Metric):
5.6 cm
Unit Size:
Case of 4
Price (USD)/ Case of 4
544.50
Online exclusive
605.00 
Save 60.50 (10%)
Add to cart
Nalgene™ Safety Waste Funnel
Catalog number6378-0004
Price (USD)/ Case of 4
544.50
Online exclusive
605.00 
Save 60.50 (10%)
-
Add to cart

Temporarily contain waste on the benchtop or under the lab hood using Thermo Scientific™ Nalgene™ Safety Waste Funnel Systems. Funnels feature the Easy Snap Safety Latch to minimize spillage if accidentally tipped over and a larger diameter funnel for easy pouring. The vent system helps reduce fumes and splashing while the removable neck screen traps large particles, like stir bars. Designed for solvent, chemical and biological waste, it is recommended for use with Nalgene containers.

Features:
  • Polypropylene closure and funnel adaptor, polytetrafluoroethylene vent membrane
  • Available in 10 in. diameter funnel with 83B closure and 5.5 in. funnel with 38-430 closure

Includes:

  • HDPE funnel with attached lid
  • Polypropylene closure/funnel adapter
  • Screen insert
  • Polypropylene/PTFE 0.45μm vent plug
  • Filter
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in. 
 

Specifications
Closure Size38-430
Closure TypeHDPE funnel with attached lid
DescriptionFunnel Safety Waste 5-1/2 in. HDPE/PP 38-430 Closure
Diameter (English) Outer5.5 in.
Length (Metric)5.6 cm
Quantity4/Cs.
Diameter (Metric) Opening14 cm
IncludesHDPE funnel with attached lid, polypropylene closure/funnel adapter, screen insert, polypropylene/PTFE 0.45µm vent plug, and filter.
Liner MaterialPTFE
For Use With (Application)For Safety Waste Systems
Length (English)2.2 in.
MaterialPolypropylene
Product TypeSafety Waste Funnel System
Unit SizeCase of 4