Nalgene™ Lab Notebooks with Regular Paper Pages
Nalgene™ Lab Notebooks with Regular Paper Pages
Thermo Scientific™

Nalgene™ Lab Notebooks with Regular Paper Pages

Record necessary documentation for securing patent protection. These lab notebooks feature 96 permanently sewn-in paper pages with either grid or horizontal ruled lines.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionCover ColorUnit Size
6301-3000Lab Notebook Paper A4 Gridded 21.0 x 29.7 cmForest GreenCase of 6
6301-1000Lab Notebook Paper Gridded 21.6 x 27.9 cmForest GreenCase of 6
6301-1000PK
also known as 6301-1000
Lab Notebook Paper Gridded 21.6 x 27.9 cmForest GreenEach
6301-2000Lab Notebook Paper Lined 21.6 x 27.9 cmBurgundyCase of 6
6301-2000PK
also known as 6301-2000
Lab Notebook Paper Lined 21.6 x 27.9 cmBurgundyEach
6301-3000PK
also known as 6301-3000
Lab Notebook Paper A4 Gridded 21.0 x 29.7 cmForest GreenEach
6301-4000Lab Notebook Paper A4 Lined 21.0 x 29.7 cmBurgundyCase of 6
6301-4000PK
also known as 6301-4000
Lab Notebook Paper A4 Lined 21.0 x 29.7 cmBurgundyEach
Catalog number 6301-3000
Price (USD)/ Case of 6
277.95
Online exclusive
327.00 
Save 49.05 (15%)
-
Add to cart
Description:
Lab Notebook Paper A4 Gridded 21.0 x 29.7 cm
Cover Color:
Forest Green
Unit Size:
Case of 6
Price (USD)/ Case of 6
277.95
Online exclusive
327.00 
Save 49.05 (15%)
Add to cart
Nalgene™ Lab Notebooks with Regular Paper Pages
Catalog number6301-3000
Price (USD)/ Case of 6
277.95
Online exclusive
327.00 
Save 49.05 (15%)
-
Add to cart
Lab notebooks include 96 permanently sewn-in paper pages with either grid or horizontal ruled lines. Record necessary documentation for securing patent protection. Pages include spaces for dates and signatures. Notebooks include instructions for keeping records, table of contents and a page for issuing contents. The hard cover is waterproof (pages are not).
Features:
  • Spaces for dates, signature of worker and witness for patent protection
  • Choose forest green cover with 0.25 in. (6mm) green grid or burgundy cover with horizontal lines
  • Page size: Letter (8.5 × 11 in.) or A4 (8.75 × 11.25 in.)
  • Permanently bound and paginated for data security and traceability

Includes:

Instructions for keeping records, page for issuing book and table of contents.

Note:

Pages are not waterproof.
.
.

Specifications
RuledGrid
Width (English) Page11.25 in.
Length (English) Page8.75 in.
Cover ColorForest Green
Cover MaterialPolyethylene
DescriptionLab Notebook Paper A4 Gridded 21.0 x 29.7 cm
Length (Metric) Page222 mm
Width (Metric) Page285.7 mm
Grid Type0.20 in. (5 mm)
Quantity1/Pk., 6/Cs.
SizeA4
Unit SizeCase of 6