Nalgene™ Lab Notebooks with PolyPaper™ Pages
Nalgene™ Lab Notebooks with PolyPaper™ Pages
Thermo Scientific™

Nalgene™ Lab Notebooks with PolyPaper™ Pages

Permanently secure valuable notes and data in these hardcover case-bound paginated books featuring 100 (50 sheets) uncoated Thermo Scientific™ PolyPaper™.
Have Questions?
Catalog number 6300-1000
Price (USD)/ Case of 6
522.24
Online exclusive
694.00 
Save 171.76 (25%)
-
Add to cart
Description:
Lab Notebook PolyPaper™ Gridded 23.5 x 28.6 cm
Cover Color:
Black
Price (USD)/ Case of 6
522.24
Online exclusive
694.00 
Save 171.76 (25%)
Add to cart
Nalgene™ Lab Notebooks with PolyPaper™ Pages
Catalog number6300-1000
Price (USD)/ Case of 6
522.24
Online exclusive
694.00 
Save 171.76 (25%)
-
Add to cart

Permanently secure your valuable notes and data in Thermo Scientific™ Nalgene™ Lab Notebooks with PolyPaper™ Pages. These hardcover case-bound paginated books include 100 (50 sheets) of uncoated PolyPaper and are extremely chemical resistant. Pages include spaces for dates and signatures — necessary documentation for securing patent protection.

  • Case-bound polyethylene hardcover protects 100 permanently-bound, polyolefin pages that are chemical resistant.
  • 9.25 x 11.25″ (23 x 29cm) pages are ruled with a fine green 0.25″ (6mm) grid to assist for orderly note keeping, drawings and charts.
  • Pages accepts ballpoint pen and permanent marking pen.
  • Notebook is permanently bound and paginated for data security and traceability.

Includes:

Instructions for keeping records, page for issuing book and table of contents

Specifications
MaterialPolyolefin
RuledGrid
Width (English) Page11.25 in.
Length (English) Page9.25 in.
Cover ColorBlack
Cover MaterialPolyethylene
DescriptionLab Notebook PolyPaper™ Gridded 23.5 x 28.6 cm
Length (English)9.5 in.
Length (Metric)241.3 mm
Length (Metric) Page235 mm
Width (English)11.5 in.
Width (Metric)292.1 mm
Width (Metric) Page285.8 mm
Grid Type0.25 in. (6 mm)
Quantity1/Pk., 6/Cs.
Unit SizeCase of 6