Shake 'n' Stack™ Hybridization Incubator with Shacking Platform
Product Image
Thermo Scientific™

Shake 'n' Stack™ Hybridization Incubator with Shacking Platform

Temperature Range: 35°C to 85°C
Have Questions?
Catalog number 6240TS
also known as 6240
Price (USD)/ Each
-
Request A Quote

Conserve valuable lab space with stackable, Thermo Scientific™ Shake 'n' Stack™ Hybridization Ovens. The space-saving design and excellent uniformity is ideal for molecular biology labs. Each unit has the capability of operating as either a rotisserie or shaking platform for additional functionality. One compact triple-oven tower can be set up for three distinct functions at different temperatures.

Key Features:
  • Accurate temperature control for improved experimental results
  • Excellent temperature uniformity for reproducible results with low backgrounds
  • Multiple rotisserie fittings for flexible choice of consumable Interchangeable rotisserie/shaking platform for hybridization and washing procedures
  • Stackable format allows better utilization of laboratory space
  • Variable speed settings for protocol optimization

Compatible with:

  • Shaking Platform (222000): Provides linear rocking movement suitable for membrane washing and gel destaining. Variable speed control; quickly and easily interchangeable with rotisserie.
  • Two medium bottles, one bottle gripper, one mesh and hybridization guide (222060)
  • Stainless-steel rotisserie, 35mm clips, 10-bottle capacity (222041)
  • Delrin™ plastic rotisserie, 35mm holders, 10-bottle capacity (holds large, medium or small bottles) (222032)
  • Stainless-steel rotisserie, 70mm clips, 4-bottle capacity (222033)
  • Delrin plastic rotisserie for disposable tubes: holds up to 25 x 15mL tubes and 30 x 50mL tubes (222042)
  • Delrin plastic rotisserie for disposable tubes: holds up to 50 x 15mL tubes and 16 x 50mL tubes (222043)
  • Delrin plastic rotisserie for disposable tubes: holds up to 44 x 50mL tubes (222044)
  • Drip tray (222051)
Specifications
Controller TypeDigital
Capacity (Metric)15 mL, 50 mL
Holds10 medium bottles
LightingLED
No. of Places10
Temperature Range (Metric)35°C to 85°C
TypeHybridization Incubator
DisplayLED
IncludesShaker platform, 10-bottle capacity rotisserie, adjustable feet, drip tray, manual
Shaking MotionUp/Down
Speed5 to 15rpm
Temperature Uniformity±0.25°C within bottle
Dimensions (D x W x H) Interior9.5 x 13.8 x 9.7 in. (24 x 35 x 24.5 cm)
Dimensions (L x W x H)15 x 17.1 x 16.7 in. (38 x 42.5 x 43.5 cm)
Length (English)15 in.
Length (English) Platform9.8 in.
Length (Metric)38 cm
Length (Metric) Platform25 cm
Width (English)17.1 in.
Width (English) Interior13.8 in.
Width (English) Platform7 in.
Width (Metric)42.5 cm
Width (Metric) Interior35 cm
Width (Metric) Platform18 cm
Height (English)16.7 in.
Height (English) Interior9.7 in.
Height (Metric)43.5 cm
Height (Metric) Interior24.5 cm
Depth (English) Interior9.5 in.
Depth (Metric) Interior24 cm
Voltage220 V
Wattage250 w
Unit SizeEach