Nalgene™ PMP Hydrometer Jar
Nalgene™ PMP Hydrometer Jar
Thermo Scientific™

Nalgene™ PMP Hydrometer Jar

Protect against breakage. This PMP jar is lighter than glass and offers superior chemical resistance and a broad base, making it a stable addition to the lab or field.
Have Questions?
Catalog number 6230-0500
Price (USD)/ Case of 6
209.10
Online exclusive
246.00 
Save 36.90 (15%)
-
Add to cart
Capacity (Metric):
500 mL
Material:
PMP
Price (USD)/ Case of 6
209.10
Online exclusive
246.00 
Save 36.90 (15%)
Add to cart
Nalgene™ PMP Hydrometer Jar
Catalog number6230-0500
Price (USD)/ Case of 6
209.10
Online exclusive
246.00 
Save 36.90 (15%)
-
Add to cart

Protect against breakage with the Thermo Scientific™ Nalgene™ PMP Hydrometer Jar, which is lighter in weight than glass and features superior chemical resistance and a broad base, making this a very stable addition to the lab or field. This transparent, autoclavable jar can also be used as a lactometer cylinder. This shatterproof hydrometer jar can make a valuble contribution to lab safety.

  • Lighter in weight than glass—won′t break
  • Versatile jar can also be used as a lactometer cylinder
  • Superior chemical resistance and broad base provide stability
  • Autoclavable/Transparent
  • Not graduated
Note:
  • Hydrometer not included.
Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene  products are packaged.
Specifications
AutoclavableAutoclavable
For Use With (Application)Hydrometers and Lactometers
ShapeRound
Base TypeBroad
Capacity (English)16.91 oz.
Height (English)14.25 in.
Height (Metric)362 mm
TypeHydrometer Cylinder
Diameter (English)2 in.
Diameter (Metric)52 mm
Capacity (Metric)500 mL
MaterialPMP
Item DescriptionHydrometer Jar PMP 500mL
No. per Pack1
No. per Case6
Unit SizeCase of 6