Nalgene™ Repairable Hand-Operated PVC Body Vacuum Pumps without Gauge
Nalgene™ Repairable Hand-Operated PVC Body Vacuum Pumps without Gauge
Thermo Scientific™

Nalgene™ Repairable Hand-Operated PVC Body Vacuum Pumps without Gauge

Quickly attain and hold vacuum of 25 in. (635 mm) Hg with these hand-operated vacuum pumps featuring a new, more durable and ergonomic handle design.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFlow RateFor Use WithUnit Size
6131-002036 cc/stroke6132-3000 Repair KitCase of 4
6131-001015 cc/stroke6132-2000 Repair KitCase of 4
6131-0010PK
also known as 6131-0010
15 cc/stroke6132-2000 Repair KitEach
6131-0020PK
also known as 6131-0020
36 cc/stroke6132-3000 Repair KitEach
Catalog number 6131-0020
Price (USD)/ Case of 4
753.10
Online exclusive
886.00 
Save 132.90 (15%)
-
Add to cart
Flow Rate:
36 cc/stroke
For Use With:
6132-3000 Repair Kit
Unit Size:
Case of 4
Price (USD)/ Case of 4
753.10
Online exclusive
886.00 
Save 132.90 (15%)
Add to cart
Nalgene™ Repairable Hand-Operated PVC Body Vacuum Pumps without Gauge
Catalog number6131-0020
Price (USD)/ Case of 4
753.10
Online exclusive
886.00 
Save 132.90 (15%)
-
Add to cart
Quickly attain and hold vacuum of 25 in. (635 mm) Hg with Thermo Scientific™ Nalgene™ Repairable Hand-Operated PVC Body Vacuum Pumps without Gauge. These pumps feature a new, more durable and ergonomic handle design. This repairable economy version is ideal for field or lab use.

Easy and Convenient Operation

  • Polyvinyl Chloride (PVC) body
  • Ergonomic vacuum trigger release requires only one hand to operate and releases vacuum with the touch of an index finger
  • Adjustable vacuum release rate provides control
  • Full blank port pressure is obtained with only two strokes, making operation efficient
  • Removable cover on exhaust port and trigger to release vacuum without disconnecting pumps from the line
  • Economical design without vacuum gauge 
  • Adjustable vacuum release rate controlled by trigger on pump
  • Nozzle fits standard 0.25 in. (6 mm) I.D. tubing
  • Can be disassembled for repair and replacement of internal parts (see catalog numbers for repair kits in the specifications table)

Includes:

Supplied with 2 ft. length of Clear Plastic Tubing

WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Specifications
DescriptionRepairable Hand Vacuum Pump
No. per Pack1
No. per Case4
Max. Vacuum25 in. Hg
Flow Rate36 cc/stroke
TypeVacuum Pump
For Use With6132-3000 Repair Kit
Unit SizeCase of 4