Catalog Number | Sorbent | Diameter (Metric) Inner |
---|---|---|
60311-302 | HyperSep Sulfonic Acid-Modified Polystyrene DVB | 3.0 mm |
60311-201 | HyperSep Urea-Modified Polystyrene DVB | 2.1 mm |
60311-202 | HyperSep Urea-Modified Polystyrene DVB | 3.0 mm |
60311-301 | HyperSep Sulfonic Acid-Modified Polystyrene DVB | 2.1 mm |
60311-401 | HyperSep Quaternary Amine-Modified Polystyrene DVB | 2.1 mm |
60311-402 | HyperSep Quaternary Amine-Modified Polystyrene DVB | 3.0 mm |
60311-501 | HyperSep Hypercarb | 2.1 mm |
60311-502 | HyperSep Hypercarb | 3.0 mm |
Clean-up and concentrate target analytes in minutes with Thermo Scientific™ HyperSep™ Online SPE Products. Available in several convenient formats, the columns utilize popular HyperSep SPE chemistries. When used with conventional HPLC systems, columns and appropriate switching valves, they provide:
Thermo Scientific HyperSep UniGuard Direct-Connect Online SPE Column offer quick, easy connection by means of a reusable drop-in guard cartridge holder.