HyperSep™ Diol Plates
HyperSep™ Diol Plates
Thermo Scientific™

HyperSep™ Diol Plates

Obtain excellent normal phase extraction of polar compounds with these diol SPE well plates and individual wells.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
60307-312Diol 25 mg/2 mL 96 Fixed Well Plate, 1 pk
60300-630Diol 10 mg/1 mL 96 Removable Well Plate, 1 pk
60300-631Diol 25 mg/1 mL 96 Removable Well Plate, 1 pk
60300-632Diol 50 mg/1 mL 96 Removable Well Plate, 1 pk
60300-633Diol 100 mg/1 mL 96 Removable Well Plate, 1 pk
60307-311Diol 10 mg/2 mL 96 Fixed Well Plate, 1 pk
Catalog number 60307-312
Price (USD)/ Each
502.25
-
Add to cart
Description:
Diol 25 mg/2 mL 96 Fixed Well Plate, 1 pk
Price (USD)/ Each
502.25
Add to cart
HyperSep™ Diol Plates
Catalog number60307-312
Price (USD)/ Each
502.25
-
Add to cart
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

The sorbent used in Thermo Scientific™ HyperSep™ Diol Plates features short alkyl chains with polar functional groups, and are ideal for the isolation of polar compounds. Typical applications include:

  • Normal phase extraction of polar compounds
  • Purification of polar compounds
HyperSep Diol SPE 96-Well Plates and Individual Wells are typically used as an alternative to silica in normal phase applications where silica’s acidic character can be problematic.

HyperSep SPE Cartridges and Plates

HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The HyperSep-96 system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are available in packs of 100 individual wells and in pre-assembled plates.

Specifications
DescriptionDiol 25 mg/2 mL 96 Fixed Well Plate, 1 pk
Bed Weight25 mg
For Use With (Application)Extraction and Purification of Polar Compounds
Particle Size40 to 60 μm
Product LineHyperSep
SorbentHyperSep Diol
TypeSolid Phase Extraction Well Plate
Volume (Metric) Well1 mL
Unit SizeEach